QORPAK GLC-05730 Bottle Safety Coated 64 Ounce 83-400 - Pack Of 6 | AD4PDV 41W228

QORPAK GLC-05730 Bottle Safety Coated 64 Ounce 83-400 - Pack Of 6

Item: AD4PDV Model: GLC-05730Cross Ref: 41W228
In Stock

Get it by Tuesday, Jun 17

€70.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Coated Bottle
Basic MaterialGlass
Body ColorClear
Body FinishPlastic Coated
Body MaterialGlass
Closure ColorBlack
Closure MaterialPhenolic Pulp, Vinyl
Diameter124 mm
Graduation RangeNo Graduations
Height214 mm
MouthWide
ShapeRound
AutoclavableNo
Body Diameter124 mm
Bottle TypeChemical, Reagent
Capacity - Ml1.92L
Capacity - Oz64 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialPulp, Vinyl
Closure TypeScrew On
Glassware ClassNot Rated
GraduatedNo
Mouth SizeWide
Overall Height214 mm
Pre-cleanedNone
Screw Closure Size83 mm to 400 mm
Special FeaturesReduce Breakage and Lab Mishaps with the Clear Plastisol Coating to Protect your Employees, Wide Opening Makes them the Ideal General Purpose Bottle for Solid Sampling
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 6.9435
Ship height (cm)26.04
Ship length (cm)38.74
Ship width (cm)26.04
HS code7010900510
Country of OriginUS

Product Variants

ProductModelBody ColorShapeClosure MaterialHeightBasic MaterialBody MaterialBody FinishGraduation RangePkg. Qty.Price
QORPAK GLA-00953 Bottle Safety Coated 8 Ounce Amber - Pack Of 24 | AD2UHE 3UEA5 GLA-00953AmberRoundNot Included138 mmGlassGlassPlastic CoatedNo Graduations24€131.96
QORPAK GLC-02236 Bottle Wide Mouth 500 Ml 16 Ounce - Pack Of 24 | AD2UJL 3UEK7 GLC-02236ClearMedium Round-145 mmGlassGlassPlastic Coated-24€241.71
QORPAK GLC-02245 Bottle Wide Mouth 960 Ml 32 Ounce - Pack Of 12 | AD2UJP 3UEL1 GLC-02245ClearRound-177 mmGlassGlassPlastic CoatedNo Graduations12€157.80
QORPAK GLC-02224 Bottle 960 Ml 32 Ounce - Pack Of 12 | AD2WGR 3VDX9 GLC-02224ClearBoston Round-210 mmGlassGlassPlastic CoatedNo Graduations12€133.93
QORPAK GLC-02279 Bottle 960 Ml 32 Ounce - Pack Of 12 | AD2WGU 3VDY6 GLC-02279AmberBoston Round-217 mmGlassGlassPlastic CoatedNo Graduations12€146.02
QORPAK GLC-02286 Bottle Wide Mouth 500 Ml 16 Ounce - Pack Of 12 | AD2WGV 3VDZ3 GLC-02286AmberRound-146 mmGlassGlassPlastic CoatedNo Graduations12€135.92
QORPAK GLC-02290 Bottle Wide Mouth 960 Ml 32 Ounce - Pack Of 12 | AD2WGW 3VDZ6 GLC-02290AmberRound-178 mmGlassGlassPlastic CoatedNo Graduations12€161.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLC-05730 Bottle Safety Coated 64 Ounce 83-400 - Pack Of 6
€70.97 /pack