QORPAK GLC-02289 Bottle Safety Coated 500ml 53-400 - Pack Of 12 | AD4PCU 41W204

QORPAK GLC-02289 Bottle Safety Coated 500ml 53-400 - Pack Of 12

Item: AD4PCU Model: GLC-02289Cross Ref: 41W204
In Stock

Get it by Tuesday, Jun 17

€120.30 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Coated Packer Bottle
Basic MaterialGlass
Body ColorAmber
Body FinishPlastic Coated
Body MaterialGlass
Capacity500 mL
Closure ColorBlack
Closure MaterialPhenolic Pulp, Vinyl
Diameter81 mm
Graduation RangeNo Graduations
Height146 mm
MouthWide
ShapeRound
AutoclavableNo
Body Diameter81 mm
Bottle TypeChemical, Reagent
Capacity - Ml500 ml
Capacity - Oz16.9 fl. oz.
Closure IncludedYes
Closure Liner MaterialPulp, Vinyl
Closure TypeScrew On
Glassware ClassNot Rated
GraduatedNo
Mouth SizeWide
Overall Height146 mm
Pre-cleanedNone
Screw Closure Size53 mm to 400 mm
Special FeaturesGood for Handling Volatile Substances, Plastisol Coating Contains the Substance in the Bottle Long Enough to Allow for Proper Disposal, Protect Contents from UV Rays and is Suggested for Light Sensitive Products, Slip and Impact Resistant
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 4.23
Ship height (cm)14.76
Ship length (cm)35.23
Ship width (cm)25.7
HS code7010900520
Country of OriginUS

Product Variants

ProductModelClosure MaterialHeightCapacityBasic MaterialBody ColorBody MaterialShapeGraduation RangePkg. Qty.Price
QORPAK GLA-07053 Bottle Safety Coated 2500ml 70-400 - Pack Of 12 | AD4NUD 41W001 GLA-07053Not Included239 mm2500 mLGlassAmberGlassRoundNo Graduations12€221.63
QORPAK GLC-02283 Bottle Safety Coated 250ml 45-400 - Pack Of 24 | AD4PCQ 41W201 GLC-02283-119 mm250 mLGlassAmberGlassRoundNo Graduations24€282.37
QORPAK GLC-02285 Bottle Safety Coated 250ml 45-400 - Pack Of 24 | AD4PCR 41W202 GLC-02285Phenolic Pulp, Vinyl119 mm250 mLGlassAmberGlassRoundNo Graduations24€253.29
QORPAK GLC-02292 Bottle Safety Coated 950ml 53-400 - Pack Of 12 | AD4PCW 41W206 GLC-02292Phenolic Pulp, Vinyl178 mm950 mLGlassAmberGlassRoundNo Graduations12€146.56
QORPAK GLC-02295 Bottle Safety Coated 2500ml 70-400 Pack Of 4 | AD4PCX 41W207 GLC-02295-239 mm2500 mLGlassAmberGlassRoundNo Graduations4€126.87
QORPAK GLC-02297 Bottle Safety Coated 2500ml 70-400 Pack Of 4 | AD4PCY 41W208 GLC-02297Phenolic Pulp, Vinyl239 mm2500 mLGlassAmberGlassRoundNo Graduations4€130.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLC-02289 Bottle Safety Coated 500ml 53-400 - Pack Of 12
€120.30 /pack