ENERPAC CH720MC Hose Assembly, 6m | CM9HRN

ENERPAC CH720MC Hose Assembly, 6m

Item: CM9HRN Model: CH720MC
In Stock

Get it by Tuesday, Jun 17

€1,031.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Assembly
Length (ft)700
Maximum Operating Pressure (psi)10,000

Shipping Info:

Ship weight (kg) 4.59
Ship height (cm)7.62
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC CH720EC Hose Assembly, 6m, With Cable | CM9HRM CH720ECCH720EC€1,583.01
RFQ
ENERPAC HT15100 Hose Assembly, 1500 Bar, 100 Ft. Size, Blue | CM9KDY HT15100HT15100€4,068.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC CH720MC Hose Assembly, 6m
€1,031.58 /unit