QORPAK GLC-01363 Bottle 16 Ounce 48-400 Pack Of 40 | AD4NWU 41W061

QORPAK GLC-01363 Bottle 16 Ounce 48-400 Pack Of 40

Item: AD4NWU Model: GLC-01363Cross Ref: 41W061
In Stock

Get it by Tuesday, Jun 17

€139.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialGlass
Body ColorClear
Body MaterialGlass
Closure ColorGreen
Depth62 mm
Diameter62 mm
Graduation RangeNo Graduations
Height167 mm
MouthWide
ShapeFrench
Width62 mm
AutoclavableNo
Body Diameter62 mm
Bottle TypeMixing, Storing, Sampling
Capacity - Ml480 ml
Capacity - Oz16 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialPolyethylene, PTFE
Closure MaterialUrea
Closure TypeScrew On
Glassware ClassNot Rated
GraduatedNo
Mouth SizeWide
Overall Height167 mm
Pre-cleanedNone
Screw Closure Size48 mm to 400 mm
Special FeaturesProvide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 13.473
Ship height (cm)16.83
Ship length (cm)55.7
Ship width (cm)34.75
HS code7010900520
Country of OriginUS

Product Variants

ProductModelBody ColorShapeHeightGraduation RangeDepthBasic MaterialBody MaterialPkg. Qty.Price
QORPAK GLC-01217 Bottle Narrow Mouth 960 Ml 32 Ounce - Pack Of 12 | AD2WGL 3VDV9 GLC-01217ClearBoston Round210 mmNo Graduations-GlassGlass12€46.78
QORPAK GLC-02032 Bottle Narrow Mouth 960 Ml 32 Ounce - Pack Of 12 | AD2WGN 3VDW6 GLC-02032AmberBoston Round217 mmNo Graduations-GlassGlass12€52.56
QORPAK GLC-02135 Boston Bottle Wide Mouth 500 Ml - Pack Of 12 | AD2WGP 3VDX3 GLC-02135AmberBoston Round146 mmNo Graduations-GlassGlass12€47.66
QORPAK GLC-02161 Bottle Wide Mouth 950 Ml 32 Ounce - Pack Of 12 | AD2WGQ 3VDX6 GLC-02161AmberRound178 mmNo Graduations-GlassGlass12€60.96
QORPAK GLA-00806 Bottle 1 Ounce Pack Of 48 | AD4MPJ 41U117 GLA-00806ClearBoston Round79 mmNo Graduations-GlassGlass48€35.05
QORPAK GLA-00809 Bottle 2 Ounce - Pack Of 24 | AD4MPK 41U118 GLA-00809ClearBoston Round94 mmNo Graduations-GlassGlass24€20.57
QORPAK GLA-00811 Bottle 4 Ounce - Pack Of 24 | AD4MPL 41U119 GLA-00811ClearBoston Round112 mmNo Graduations-GlassGlass24€23.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLC-01363 Bottle 16 Ounce 48-400 Pack Of 40
€139.80 /pack