QORPAK GLC-01136 Bottle Safety Coated 4 Oz Boston Round PK160 | AG9QHF 21RN99

QORPAK GLC-01136 Bottle Safety Coated 4 Oz Boston Round PK160

Item: AG9QHF Model: GLC-01136Cross Ref: 21RN99
In Stock

Get it by Tuesday, Jun 17

€156.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body MaterialGlass
Body TypeTransparent
ClosureYes
Closure ColorBlack
Closure MaterialPhenolic
Closure TypeScrew On
MouthNarrow
ShapeBoston Round
TypeSampling
Body Diameter48 mm
Bottle TypeSampling
Capacity - Ml120 ml
Capacity - Oz4 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialPulp, Vinyl
Mouth SizeNarrow
Overall Height112 mm
Pre-cleanedNone
Screw Closure Size22 mm to 400 mm
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 17.3184
Ship height (cm)24.46
Ship length (cm)50.17
Ship width (cm)40.34
Country of OriginUS

Product Details:

    • Labware Closure Liner Material : Pulp/Vinyl
    • Sterile/Non-Sterile : Non-Sterile
    • Pre-Cleaned : None
    • Labware Closure Liner Design : Flat
    • Labware Nominal Capacity - English : 4 oz.

Product Variants

ProductModelBasic MaterialBody ColorShapeClosure MaterialBody MaterialAutoclavableClosureBody TypePkg. Qty.Price
QORPAK GLC-01082 Boston Round Bottle 1 Ounce Narrow Pack Of 48 | AB4UUR 20F869 GLC-01082GlassClearBoston Round-Glass Type III---48€61.21
QORPAK GLC-01099 Boston Round Bottle 2 Ounce Narrow - Pack Of 24 | AB4UUT 20F870 GLC-01099GlassClearBoston Round-Glass Type III---24€36.85
QORPAK GLC-01123 Boston Round Bottle 4 Ounce Narrow - Pack Of 24 | AB4UUU 20F871 GLC-01123GlassClearBoston Round-Glass Type III---24€41.64
QORPAK GLC-01151 Boston Round Bottle 8 Ounce Narrow - Pack Of 24 | AB4UUV 20F872 GLC-01151GlassClearBoston Round-Glass Type III---24€53.04
QORPAK GLC-01185 Boston Round Bottle 16 Ounce Narrow - Pack Of 12 | AB4UUW 20F873 GLC-01185GlassClearBoston Round-Glass Type III---12€32.85
QORPAK GLC-01926 Boston Round Bottle 4 Ounce Narrow - Pack Of 24 | AB4UUX 20F874 GLC-01926GlassAmberBoston Round-Glass Type III---24€42.37
QORPAK GLC-01947 Boston Round Bottle 8 Ounce Narrow - Pack Of 24 | AB4UUY 20F875 GLC-01947GlassAmberBoston Round-Glass Type III---24€50.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLC-01136 Bottle Safety Coated 4 Oz Boston Round PK160
€156.84 /unit