QORPAK GLC-01098 Bottle 2 Ounce - Pack Of 288 | AD4NUU 41W015

QORPAK GLC-01098 Bottle 2 Ounce - Pack Of 288

Item: AD4NUU Model: GLC-01098Cross Ref: 41W015
In Stock

Get it by Tuesday, Jun 17

€361.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Capacity2 oz.
Closure MaterialThermoset
ColorClear
MaterialGlass
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body Diameter39 mm
Body MaterialGlass
Bottle TypeSampling
Capacity - Ml60 ml
Capacity - Oz2 fl. oz.
ClarityTransparent
Closure ColorGreen
Closure IncludedYes
Closure Liner MaterialPolyethylene, PTFE
Closure TypeScrew On
Glassware ClassNot Rated
GraduatedNo
Mouth SizeNarrow
Overall Height94 mm
Pre-cleanedNone
Screw Closure Size20 mm to 400 mm
ShapeBoston Round
Special FeaturesEnvironmentally Sensitive, Protects Contents from UV Rays
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 19.3878
Ship height (cm)19.21
Ship length (cm)49.53
Ship width (cm)41.59
HS code7010900540
Country of OriginUS

Product Variants

ProductModelClosure MaterialBasic MaterialBody ColorBody MaterialShapeCapacityTypeHeightPkg. Qty.Price
QORPAK PLC-06596 Bottle 500cc - Pack Of 24 | AC7ZYB 39D748 PLC-06596PolypropylenePlasticClearPolyethylene TerephthalateRound500 mL-135 mm24€46.36
QORPAK MET-07264 Aluminium Bottle 2 Ounce Silver - Pack Of 20 | AC8AYA 39H572 MET-07264PolypropyleneMetalSilverAluminumBullet--65 mm20€88.07
QORPAK GLA-00838 Bottle Narrow Mouth 128 Ounce Clear - Pack Of 4 | AD2UEM 3UDJ7 GLA-00838-----128 oz.Narrow Mouth Bottle-4€28.90
QORPAK GLC-01429 Bottle Narrow Mouth 3840 Ml 128 Ounce - Pack Of 4 | AD2WGM 3VDW3 GLC-01429------Jug-4€44.65
QORPAK GLC-02234 Bottle 2400 Ml 80 Ounce Clear - Pack Of 6 | AD2WGT 3VDY3 GLC-02234------Jug-6€131.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLC-01098 Bottle 2 Ounce - Pack Of 288
€361.03 /pack