QORPAK GLA-00924 Bottle 500ml 53-400 - Pack Of 12 | AD4NTJ 41V979

QORPAK GLA-00924 Bottle 500ml 53-400 - Pack Of 12

Item: AD4NTJ Model: GLA-00924Cross Ref: 41V979
In Stock

Get it by Tuesday, Jun 17

€18.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPacker Bottle
Basic MaterialGlass
Body ColorAmber
Body MaterialGlass
Capacity500 mL
Closure MaterialNot Included
Diameter81 mm
Graduation RangeNo Graduations
Height146 mm
MouthWide
ShapeRound
AutoclavableYes
Body Diameter81 mm
Bottle TypeSampling
Capacity - Ml500 ml
Capacity - Oz16.9 fl. oz.
Closure IncludedNo
Closure Liner MaterialNo Closure
Glassware ClassNot Rated
GraduatedNo
Includes LabelYes
Mouth SizeWide
Overall Height146 mm
Pre-cleanedNone
Screw Closure Size53 mm to 400 mm
Special FeaturesRange of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 3.4425
Ship height (cm)16.35
Ship length (cm)33.96
Ship width (cm)25.7
HS code7010900520
Country of OriginUS

Product Variants

ProductModelClosure MaterialHeightCapacityBasic MaterialBody ColorBody MaterialShapeGraduation RangePkg. Qty.Price
QORPAK GLC-02152 Bottle Wide 32 Ounce Packer Glass - Pack Of 12 | AB6HWV 21RM46 GLC-02152Polypropylene, PTFE178 mm32 oz.GlassAmberGlassRoundNo Graduations12€54.17
QORPAK GLC-02081 Bottle 30ml - Pack Of 24 | AD4MWB 41U252 GLC-02081-65 mm30 mLGlassAmberGlassRoundNo Graduations24€36.53
QORPAK GLC-02085 Bottle 30ml - Pack Of 24 | AD4MWD 41U254 GLC-02085Phenolic, Polycone65 mm30 mLGlassAmberGlassRoundNo Graduations24€31.05
QORPAK GLC-02089 Bottle 30ml - Pack Of 24 | AD4MWE 41U255 GLC-02089Phenolic Pulp, Vinyl65 mm30 mLGlassAmberGlassRoundNo Graduations24€27.92
QORPAK GLC-02096 Bottle 60ml - Pack Of 24 | AD4MWG 41U257 GLC-02096-75 mm60 mLGlassAmberGlassRoundNo Graduations24€46.79
QORPAK GLC-02101 Bottle 60ml - Pack Of 24 | AD4MWJ 41U259 GLC-02101Phenolic, Polycone75 mm60 mLGlassAmberGlassRoundNo Graduations24€38.52
QORPAK GLC-02106 Bottle 60ml - Pack Of 24 | AD4MWK 41U260 GLC-02106Phenolic Pulp, Vinyl75 mm60 mLGlassAmberGlassRoundNo Graduations24€35.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLA-00924 Bottle 500ml 53-400 - Pack Of 12
€18.73 /pack