QORPAK GLC-02152 Bottle Wide 32 Ounce Packer Glass - Pack Of 12 | AB6HWV 21RM46

QORPAK GLC-02152 Bottle Wide 32 Ounce Packer Glass - Pack Of 12

Item: AB6HWV Model: GLC-02152Cross Ref: 21RM46
In Stock

Get it by Tuesday, Jun 17

€54.17 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPacker Bottle
Basic MaterialGlass
Body ColorAmber
Body MaterialGlass
Capacity32 oz.
Closure ColorBlack
Closure MaterialPolypropylene, PTFE
Diameter99 mm
Graduation RangeNo Graduations
Height178 mm
MouthWide
ShapeRound
AutoclavableYes
Body Diameter99 mm
Bottle TypeSampling
Capacity - Ml950 ml
Capacity - Oz32 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialPTFE
Closure TypeScrew On
Glassware ClassNot Rated
GraduatedNo
Includes LabelYes
Mouth SizeWide
Overall Height178 mm
Pre-cleanedNone
Screw Closure Size53 mm to 400 mm
Special FeaturesRange of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 5.22
Ship height (cm)19.69
Ship length (cm)41.61
Ship width (cm)31.45
HS code7017905000
Country of OriginUS

Product Variants

ProductModelClosure MaterialHeightCapacityBasic MaterialBody ColorBody MaterialShapeGraduation RangePkg. Qty.Price
QORPAK GLC-02081 Bottle 30ml - Pack Of 24 | AD4MWB 41U252 GLC-02081-65 mm30 mLGlassAmberGlassRoundNo Graduations24€36.53
QORPAK GLC-02085 Bottle 30ml - Pack Of 24 | AD4MWD 41U254 GLC-02085Phenolic, Polycone65 mm30 mLGlassAmberGlassRoundNo Graduations24€31.05
QORPAK GLC-02089 Bottle 30ml - Pack Of 24 | AD4MWE 41U255 GLC-02089Phenolic Pulp, Vinyl65 mm30 mLGlassAmberGlassRoundNo Graduations24€27.92
QORPAK GLC-02096 Bottle 60ml - Pack Of 24 | AD4MWG 41U257 GLC-02096-75 mm60 mLGlassAmberGlassRoundNo Graduations24€46.79
QORPAK GLC-02101 Bottle 60ml - Pack Of 24 | AD4MWJ 41U259 GLC-02101Phenolic, Polycone75 mm60 mLGlassAmberGlassRoundNo Graduations24€38.52
QORPAK GLC-02106 Bottle 60ml - Pack Of 24 | AD4MWK 41U260 GLC-02106Phenolic Pulp, Vinyl75 mm60 mLGlassAmberGlassRoundNo Graduations24€35.16
QORPAK GLC-02114 Bottle 250ml - Pack Of 84 | AD4MWM 41U262 GLC-02114-119 mm250 mLGlassAmberGlassRoundNo Graduations84€227.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLC-02152 Bottle Wide 32 Ounce Packer Glass - Pack Of 12
€54.17 /pack