QORPAK GLA-00825 Bottle Safety Coated Glass Tablet PK288 | AG9QHH 21RP05

QORPAK GLA-00825 Bottle Safety Coated Glass Tablet PK288

Item: AG9QHH Model: GLA-00825Cross Ref: 21RP05
In Stock

Get it by Tuesday, Jun 17

€214.11 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTablet Bottle
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialGlass
Body TypeTransparent
Capacity1 oz.
ClosureNo
Depth33 mm
MouthWide
ShapeSquare
TypeSampling
Width33 mm
Body Diameter33 mm
Bottle TypeChemical, Reagent
Capacity - Ml30 ml
Capacity - Oz1 fl. oz.
ClarityTransparent
Closure IncludedNo
Closure Liner MaterialNo Closure
Glassware ClassNot Rated
GraduatedNo
Mouth SizeWide
Overall Height60 mm
Pre-cleanedNone
Screw Closure Size33 mm to 400 mm
Special FeaturesProvide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 16.056
Ship height (cm)20.02
Ship length (cm)44.45
Ship width (cm)28.58
Country of OriginUS

Product Details:

    • Labware Closure Liner Material : Unlined
    • Sterile/Non-Sterile : Non-Sterile
    • Pre-Cleaned : None
    • Labware Nominal Capacity - English : 1 oz.

Product Variants

ProductModelBasic MaterialBody ColorShapeBody MaterialHeightCapacityScrew Closure SizeAutoclavablePkg. Qty.Price
QORPAK PLA-03168 Bottle 1 Ounce - Pack Of 72 | AD4MYU 41U315 PLA-03168PlasticNaturalLab StyleHigh Density Polyethylene63 mm-28 mm-1€88.79
QORPAK PLA-03170 Bottle 2 Ounce - Pack Of 72 | AD4MYV 41U316 PLA-03170PlasticNaturalLab StyleHigh Density Polyethylene86 mm-28 mm-1€90.00
QORPAK PLA-03172 Bottle 4 Ounce - Pack Of 72 | AD4MYW 41U317 PLA-03172PlasticNaturalLab StyleHigh Density Polyethylene100 mm-38 mm-1€100.96
QORPAK PLA-03174 Bottle 8 Ounce - Pack Of 72 | AD4MYX 41U318 PLA-03174PlasticNaturalLab StyleHigh Density Polyethylene131 mm-43 mm-1€151.25
QORPAK PLA-03176 Bottle 16 Ounce Pack Of 48 | AD4MYY 41U319 PLA-03176PlasticNaturalLab StyleHigh Density Polyethylene168 mm-53 mm-1€143.94
QORPAK PLA-03178 Bottle 32 Ounce - Pack Of 24 | AD4MYZ 41U320 PLA-03178PlasticNaturalLab StyleHigh Density Polyethylene199 mm-63 mm-1€118.49
QORPAK PLA-03215 Bottle 8 Ounce - Pack Of 336 | AD4MZA 41U321 PLA-03215PlasticNaturalCylindricalHigh Density Polyethylene149 mm---336€166.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLA-00825 Bottle Safety Coated Glass Tablet PK288
€214.11 /pack