QMARK MUH404 Electric Unit Heater Steel 3000 Cfm | AF6QQA 20CA34

QMARK MUH404 Electric Unit Heater Steel 3000 Cfm

Item: AF6QQA Model: MUH404Cross Ref: 20CA34
In Stock

Get it by Wednesday, Jun 11

€7,244.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Unit Heater
Air Flow Rate3000 CFM
Contactor Coil Voltage24V
Depth17 1/8"
Electric Heater ItemElectric Unit Heater
Electric Heater Phase3
Heater Mounting TypeCeiling, Wall
Heater Voltage480V AC
Height30"
Horizontal Air Throw60 ft.
Housing FinishPowder Coat
Housing MaterialSteel
Hz50/60 Hz
Max. Mounting Height15 ft.
Mounting TypeCeiling, Horizontal, Vertical, Wall
Phase3.0
Temp. Rise49°
Vertical Floor Coverage70 ft.
Vertical Mounting H28 ft.
Wattage40 kW
Width26.62"

Shipping Info:

Ship weight (kg) 51.3
Ship height (cm)78.74
Ship length (cm)55.88
Ship width (cm)85.09
HS code8516290090
Country of OriginUS

Product Variants

ProductModelPhaseHeightDepthTemp. RiseWattageAir Flow RateContactor Coil VoltageHorizontal Air ThrowPrice
QMARK MUH506 Electric Unit Heater Steel 3000 Cfm | AF6QNK 20CA38 MUH5063.030"17 1/8"61°F-3000 CFM24V60 ft.€9,146.25
QMARK MUH508 Electric Unit Heater Steel 3000 Cfm | AF6QNL 20CA39 MUH5083.030"17 1/8"61°F-3000 CFM24V60 ft.€9,154.43
QMARK MUH0361 Electric Unit Heater Steel 350 Cfm | AF6QNZ 20CA06 MUH03613.016"7 1/2"27°F3 kW350 CFM24V12 ft.€1,397.26
QMARK MUH0371 Electric Unit Heater Steel 350 Cfm | AF6QPA 20CA07 MUH03711.016"7 1/2"27°F3 kW350 CFM277V12 ft.€975.52
QMARK MUH0561 Electric Unit Heater Steel 350 Cfm | AF6QPC 20CA09 MUH05613.016"7 1/2"45°F5 kW350 CFM24V12 ft.€1,645.80
QMARK MUH0571 Electric Unit Heater Steel 350 Cfm | AF6QPD 20CA10 MUH05711.016"7 1/2"45°F5 kW350 CFM277V12 ft.€1,067.43
QMARK MUH076 Electric Unit Heater Steel 650 Cfm | AF6QPF 20CA12 MUH0763.021 3/4"7 1/2"37°F7.5 kW650 CFM24V18 ft.€1,974.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QMARK MUH404 Electric Unit Heater Steel 3000 Cfm
€7,244.62 /unit