QMARK MUH0521 Unit Heater 5kw 240/208v | AB8CUC 25D234

QMARK MUH0521 Electric Unit Heater, 5kW, 208/240 V

Item: AB8CUC Model: MUH0521Cross Ref: 25D234
In Stock

Get it by Monday, Jun 16

€820.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Unit Heater
Air Flow Rate350 CFM
Contactor Coil Voltage240V
Control TypeMechanical Selector Dial
Depth7 1/2"
Electric Heater ItemElectric Unit Heater
FeaturesEnclosed Motor, Adjustable Louvers, Fan-Delay, Auto Reset
Frequency60 Hz
Heating MethodFan Forced
Height16"
Horizontal Air Throw12 ft.
Housing ColorBeige
Housing FinishPolyester Powder Coat
Housing MaterialSteel
Hz60 Hz
IncludesAdjustable Air Outlet Louvers
Max. Mounting Height8 ft.
Mounting TypeHorizontal/Vertical
Overall Depth7 1/2"
Overall Dimensions16" x 14" x 7.5"
Overall Height16"
Overall Width14"
Phase1, 3
Temp. Rise45°F
Vertical Floor Coverage9 ft.
Vertical Mounting H9 ft.
Voltage208/240V
Width14"
Air Flow350 CFM
Air Temperature Rise45°F
Amperage18/21A
Heating Capacity12600 btuH, 17000 btuH
Manufacturers Warranty Length1 yr. Parts, 5 yrs. Elements
RequiresMMB10, UHMT2
StandardsUL, NEC, OSHA
Wattage Output3.7/5 kW

Shipping Info:

Ship weight (kg) 9.54
Ship height (cm)50.8
Ship length (cm)44.45
Ship width (cm)31.5
HS code8516290030
Country of OriginUS

Product Details:

    • Can be used as primary, supplementary, spot or dual-system heating equipment ideal for use in garages, factories, stores and power stations
    • Ruggedly built, heavy-gauge die-formed steel housing with aluminium-finned, copper-clad steel sheath heating element
    • Advanced pull-through airflow design for cooler heating-element operation
    • Features fan delay to eliminate cold drafts, individually adjustable discharge louvres to control airflow and automatic reset linear thermal cut-out for overload protection
    • Can be mounted horizontally or vertically
    • Meets or exceeds all UL, NEC and OSHA requirements

Product Variants

ProductModelPhaseTemp. RiseHeightDepthWattageAir Flow RateContactor Coil VoltageHorizontal Air ThrowPrice
QMARK MUH0321 Unit Heater 3kw 240/208v | AB8CTZ 25D231 MUH03211.027°F16"7 1/2"-350 CFM240V12 ft.€797.97
QMARK MUH0341 Unit Heater 3kw 480v | AB8CUA 25D232 MUH03413.027°F16"7 1/2"3 kW350 CFM24V12 ft.€1,099.31
QMARK MUH0381 Unit Heater 3kw 208v | AB8CUB 25D233 MUH03811.027°F16"7 1/2"3 kW350 CFM208V12 ft.€851.85
QMARK MUH0541 Unit Heater 5kw 480v | AB8CUD 25D235 MUH05413.045°F16"7 1/2"5 kW350 CFM24V12 ft.€1,088.61
QMARK MUH0581 Unit Heater 5kw 208v | AB8CUE 25D236 MUH05811, 345°F16"7 1/2"5 kW350 CFM208V12 ft.€953.03
QMARK MUH072 Unit Heater 7.5kw 240/208v | AB8CUF 25D237 MUH0721, 337°F21 3/4"7 1/2"-650 CFM24V18 ft.€1,286.78
QMARK MUH074 Unit Heater 7.5kw 480v | AB8CUG 25D238 MUH0743.037°F21 3/4"7 1/2"7.5 kW650 CFM24V18 ft.€1,853.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QMARK MUH0521 Electric Unit Heater, 5kW, 208/240 V
€820.50 /unit