Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 2.00NSR05.00 Air Cylinder Single Acting 2 Inch Bore | AE8EKC 6CRC1

SPEEDAIRE 6CRC1 Air Cylinder Single Acting 2 Inch Bore

Item: AE8EKC Model: 6CRC1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€228.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialStainless Steel
Bore Dia.2"
ColorSilver
Cushion TypeNone
End Cap MaterialAluminum
FinishSilver
Magnetic PistonNo
Max. Pressure250 psi
Mounting TypeNose
Nose Mount Thread Size1 1/4"-12
Overall Length18.85"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Pivot Hole Dia.0.376"
Rod Dia.5/8"
Rod Thread Length22/25"
Rod Thread Size1/2"-20
Rod Thread TypeFine
Single Acting/double ActingSingle Acting
Spring Extension Force15 lbs.
Spring Retraction Force15 lbs.
Stroke5"
Temp. Range-10°F to +165°F
Tube MaterialStainless Steel
TypeRound
Body Material FinishSilver Plated
Bore Diameter2"
Cylinder ActionSingle Acting
Cylinder TypeRound Body
For Fluid TypeAir
Maximum Operating Pressure250 psi
Maximum Operating Temperature165°F
Minimum Operating Temperature-10°F
Mounting StyleNose
Overall Height15 1/8"
Piston Rod Material FinishChrome Plated
Repairable CylinderNon-Repairable
Rod Diameter5/8"
Stroke Length5"

Shipping Info:

Ship weight (kg) 1.8045
Ship height (cm)14.22
Ship length (cm)34.54
Ship width (cm)17.78
HS code8412390080
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthTypeSpring Extension ForceBore Dia.Body MaterialMagnetic PistonMounting TypePrice
SPEEDAIRE 5ZEK5 Air Cylinder Single Acting 2 Inch Bore | AE7MBQ 5ZEK51"4.85"Round-2"Stainless SteelNoNose€121.18
SPEEDAIRE 5ZEK6 Air Cylinder Single Acting 2 Inch Bore | AE7MBR 5ZEK62"5.85"Round Body-2"Stainless SteelNoNose€129.80
SPEEDAIRE 5ZEK7 Air Cylinder Single Acting 2 Inch Bore | AE7MBT 5ZEK73"6.85"Round Body-2"Stainless SteelNoNose€144.12
SPEEDAIRE 2.00NSR03.00 Air Cylinder 12.79 Inch Length Stainless Steel | AE8EKB 6CRC0 6CRC03"12.79"Round15"2"Stainless SteelNoNose€158.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 6CRC1 Air Cylinder Single Acting 2 Inch Bore
€228.86 /unit