QEP 22750Q Tile Saw Wet 7 Inch 3/4 HP | AD6RAZ 48Z886

QEP 22750Q Tile Saw Wet 7 Inch 3/4 HP

Item: AD6RAZ Model: 22750QCross Ref: 48Z886
In Stock

Get it by Monday, Jun 16

€207.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTile Saw
Arbor Hole5/8"
Blade Dia.7"
Cutting Depth1 1/4"
Cutting TypeWet
Engine BrandQep
Full Load Amps4.8A
Height8 1/4"
Hp3/4 hp
Length23 1/2"
MaterialMetal, Plastic
Power SourceElectric
Tool Weight21.4 lbs.
Voltage110V
Width20 3/4"
Arbor ShapeRound
Arbor Size5/8"
Bevel Angle Range0° to 45°
Cord Length5 ft.
Current4.8A
Horsepower0.7 hp
Hz60 Hz
IncludesBlade, Manual, Miter Guide, Rip Guide
Max. Blade Speed3600 RPM
Max. Cutting Depth1 1/4"
Miter Angle Range22.5° to 45°
Stand IncludedNo
Tool StyleBenchtop, Stand
Variable SpeedNo

Shipping Info:

Ship weight (kg) 11.0025
Ship height (cm)20.32
Ship length (cm)58.42
Ship width (cm)54.61
HS code8464100100
Country of OriginCN

Product Details:

    • Diagonal Cut Size (Unlimited)
    • Rip Cut Size (Unlimited)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QEP 22750Q Tile Saw Wet 7 Inch 3/4 HP
€207.98 /unit