Flat Shipping

Flat Shipping at €24.99 + VAT

QA1 NML5 Male Rod End Nylon/ptfe Left-hand 5/16-24 | AB4UWP 20F916

QA1 NML5 Male Rod End Nylon/ptfe Left-hand 5/16-24

Item: AB4UWP Model: NML5Cross Ref: 20F916
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNylon/PTFE Race Rod End
ApplicationLow Load, Moderate Oscillation
BallSpherical
Ball Dia.5/8"
Ball MaterialAlloy Steel
Bearings52100 Steel Spherical Ball
Bore Dia.5/16"
Dimension E7/8"
Dimension G1 7/8"
Dimension H1 1/4"
Dimension J2.313"
Dimension N0.437"
GradeGrade 52100
Head Outside Diameter7/8"
Head Width0.344"
HousingCarbon Steel
Housing MaterialCarbon Steel
Housing Material FinishChrome Plated
Inner Ring Width0.437"
Max. Angular Misalignment14°
Overall Length2 5/16"
Resistance PropertiesCorrosion Resistant, High Wear Resistant, Low Moisture Absorption
Rod End TypeSpherical Rod End
Self Lubricating BearingYes
Shank Thread DirectionLeft Hand
Shank Thread GenderMale
Shank Thread Length1 1/4"
System Of MeasurementInch
ThreadLeft Hand
Thread Size5/16"-24
TypeMale Plain

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.02
Ship length (cm)5.59
Ship width (cm)2.29
HS code8483308055
Country of OriginCN

Product Variants

ProductModelShank Thread DirectionBore Dia.Ball Dia.Dimension EDimension GDimension JMax. Angular MisalignmentThreadPrice
QA1 NMR3 Male Rod End Nylon/ptfe Right-hand #10-32 | AB4UWJ 20F911 NMR3Right Hand3/16"0.437"5/8"1 1/4"1.563"13°Right Hand€9.24
QA1 NML3 Male Rod End Nylon/ptfe Left-hand #10-32 | AB4UWK 20F912 NML3Left Hand3/16"0.437"5/8"1 1/4"1.563"13°Left Hand€9.24
QA1 NMR4 Male Rod End Nylon/ptfe Right-hand 1/4-28 | AB4UWL 20F913 NMR4Right Hand1/4"1/2"3/4"1.562"1.937"16°Right Hand€7.35
QA1 NML4 Male Rod End Nylon/ptfe Left-hand 1/4-28 | AB4UWM 20F914 NML4Left Hand1/4"1/2"3/4"1.562"1.937"16°Left Hand€9.79
QA1 NMR5 Male Rod End Nylon/ptfe Right-hand 5/16-24 | AB4UWN 20F915 NMR5Right Hand5/16"5/8"7/8"1 7/8"2.313"14°Right Hand€7.49
QA1 NMR6 Male Rod End Nylon/ptfe Right-hand 3/8-24 | AB4UWQ 20F917 NMR6Right Hand3/8"0.719"1"1.938"2.438"12°Right Hand€11.10
QA1 NML6 Male Rod End Nylon/ptfe Left-hand 3/8-24 | AB4UWR 20F918 NML6Left Hand3/8"0.719"1"1.938"2.438"12°Left Hand€10.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QA1 NML5 Male Rod End Nylon/ptfe Left-hand 5/16-24
€13.48 /unit