Flat Shipping

Flat Shipping at €24.99 + VAT

QA1 GMR10T Male Rod End Stainless Steel Right-hand 5/8-18 | AB4VDG 20G052

QA1 GMR10T Male Rod End Stainless Steel Right-hand 5/8-18

Item: AB4VDG Model: GMR10TCross Ref: 20G052
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPTFE Race Rod End
ApplicationLight Duty
BallSpherical
Ball Dia.1 1/8"
Ball MaterialStainless Steel
Bearings440C Stainless Steel Spherical Ball
Bore Dia.5/8"
Dimension E1 1/2"
Dimension G2 5/8"
Dimension H1 5/8"
Dimension J3 3/8"
Dimension N3/4"
GradeGrade 440
Head Outside Diameter1 1/2"
Head Width0.484"
Housing MaterialStainless Steel
Housing Material FinishChrome Plated
Inner Ring Width3/4"
Max. Angular Misalignment26°
Overall Length3 3/8"
Resistance PropertiesCorrosion Resistant
Rod End TypeSpherical Rod End
Self Lubricating BearingYes
Shank Thread DirectionRight Hand
Shank Thread GenderMale
Shank Thread Length1 5/8"
System Of MeasurementInch
ThreadRight Hand
Thread Size5/8"-18
TypeMale Plain
Ball Diameter1.125"
Ball Material GradeGrade 440C
Bore Diameter5/8"
Bore Diameter Tolerance+0.0015/-0.0005"
GreasableNo
Maximum Ball Swivel26°
Race MaterialPTFE
Shank Thread Size5/8"-18
StandardsISO CERTIFIED 9001
Static Radial Load Capacity8200 lbf.

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.91
Ship length (cm)15.24
Ship width (cm)10.16
HS code8483308055
Country of OriginCN

Product Variants

ProductModelShank Thread DirectionBore Dia.Ball Dia.Dimension EDimension GHead WidthDimension JHead Outside DiameterPrice
QA1 GMR3T Male Rod End Stainless Steel Right-hand #10-32 | AB4VCU 20G040 GMR3TRight Hand3/16"0.437"5/8"1 1/4"0.234"1.563"5/8"€26.19
QA1 GML3T Male Rod End Stainless Steel Left-hand #10-32 | AB4VCV 20G041 GML3TLeft Hand3/16"0.437"5/8"1 1/4"0.234"1.563"5/8"€26.19
QA1 GMR4T Male Rod End Stainless Steel Right-hand 1/4-28 | AB4VCW 20G042 GMR4TRight Hand1/4"1/2"3/4"1.562"1/4"1.937"3/4"€27.95
QA1 GML4T Male Rod End Stainless Steel Left-hand 1/4-28 | AB4VCX 20G043 GML4TLeft Hand1/4"1/2"3/4"1.562"1/4"1.937"3/4"€22.26
QA1 GMR5T Male Rod End Stainless Steel Right-hand 5/16-24 | AB4VCY 20G044 GMR5TRight Hand5/16"5/8"7/8"1 7/8"0.312"2.313"7/8"€33.85
QA1 GMR6T Male Rod End Stainless Steel Right-hand 3/8-24 | AB4VDA 20G046 GMR6TRight Hand3/8"0.719"1"1.938"0.359"2.438"1"€36.33
QA1 GML6T Male Rod End Stainless Steel Left-hand 3/8-24 | AB4VDB 20G047 GML6TLeft Hand3/8"0.719"1"1.938"0.359"2.438"1"€36.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QA1 GMR10T Male Rod End Stainless Steel Right-hand 5/8-18
€91.74 /unit