Flat Shipping

Flat Shipping at €24.99 + VAT

QA1 CFR5S Female Stud Rod End Right-hand 5/16-24 | AB4VAA 20F995

QA1 CFR5S Female Stud Rod End Right-hand 5/16-24

Item: AB4VAA Model: CFR5SCross Ref: 20F995
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End
ApplicationLight Duty
BallSpherical
Ball Dia.5/8"
Ball MaterialAlloy Steel
Ball Stud Center Length1 3/16"
Ball Stud Thread DirectionRight Hand
Ball Stud Thread Length9/16"
Bearings52100 Steel Spherical Ball
Bore Dia.5/16"
Dimension B0.532"
Dimension C0.687"
Dimension E7/8"
Dimension G1 3/8"
Dimension H0.687"
Dimension J1.813"
GradeGrade 52100
Head Outside Diameter7/8"
Head Width0.312"
HousingCarbon Steel
Housing MaterialCarbon Steel
Housing Material FinishChrome Plated
Inner Ring Width0.437"
Max. Angular Misalignment22°
Overall Length1 13/16"
Race MaterialNot Applicable
Resistance PropertiesCorrosion Resistant
Rod End TypeSpherical Rod End
Self Lubricating BearingYes
Shank Thread DirectionRight Hand
Shank Thread GenderFemale
Shank Thread Length5/8"
Stud Length0.687"
Stud MaterialCarbon Steel
System Of MeasurementInch
ThreadRight Hand
Thread Size5/16"-24
TypeFemale Studded
Ball Diameter0.625"
Ball Material Grade52100
Ball Stud MaterialCarbon Steel
Ball Stud Thread Size5/16"-24
Bore Diameter5/16"
Bore Diameter Tolerance+0.0025/-0.0005"
Maximum Ball Swivel22°
Shank Thread Size5/16"-24
Spherical Rod End TypeFemale Studded
StandardsISO CERTIFIED 9001
Static Radial Load Capacity5110 lbf.

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.52
Ship length (cm)4.32
Ship width (cm)4.06
HS code8483308055
Country of OriginCN

Product Variants

ProductModelHousing MaterialShank Thread DirectionBore Dia.Ball Dia.Dimension EDimension GDimension JMax. Angular MisalignmentPrice
QA1 NFR3S Female Stud Rod End Nylon/ptfe Right-hand #10-32 | AB4UXB 20F927 NFR3SCarbon SteelRight Hand3/16"0.437"5/8"1.062"1 3/8"13°€12.39
QA1 NFL3S Female Stud Rod End Nylon/ptfe Left-hand #10-32 | AB4UXC 20F928 NFL3SCarbon SteelLeft Hand3/16"0.437"5/8"1.062"1 3/8"13°€12.39
QA1 NFR4S Female Stud Rod End Nylon/ptfe Right-hand 1/4-28 | AB4UXD 20F929 NFR4SCarbon SteelRight Hand1/4"1/2"3/4"1.312"1.687"16°€13.49
QA1 NFL4S Female Stud Rod End Nylon/ptfe Left-hand 1/4-28 | AB4UXE 20F930 NFL4SCarbon SteelLeft Hand1/4"1/2"3/4"1.312"1.687"16°€13.49
QA1 NFR6S Female Stud Rod End Nylon/ptfe Right-hand 3/8-24 | AB4UXH 20F933 NFR6SCarbon SteelRight Hand3/8"0.719"1"1 5/8"2 1/8"12°€15.85
QA1 NFL6S Female Stud Rod End Nylon/ptfe Left-hand 3/8-24 | AB4UXJ 20F934 NFL6SCarbon SteelLeft Hand3/8"0.719"1"1 5/8"2 1/8"12°€15.17
QA1 NFR8S Female Stud Rod End Nylon/ptfe Right-hand 1/2-20 | AB4UXM 20F937 NFR8SCarbon SteelRight Hand1/2"0.937"1.312"2 1/8"2.781"12°€20.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QA1 CFR5S Female Stud Rod End Right-hand 5/16-24
€12.82 /unit