Flat Shipping

Flat Shipping at €24.99 + VAT

QA1 NFL3S Female Stud Rod End Nylon/ptfe Left-hand #10-32 | AB4UXC 20F928

QA1 NFL3S Female Stud Rod End Nylon/ptfe Left-hand #10-32

Item: AB4UXC Model: NFL3SCross Ref: 20F928
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNylon/PTFE Race Rod End
ApplicationLow Load, Moderate Oscillation
BallSpherical
Ball Dia.0.437"
Ball MaterialAlloy Steel
Ball Stud Center Length1"
Ball Stud Thread DirectionLeft Hand
Ball Stud Thread Length3/8"
Bearings52100 Steel Spherical Ball
Bore Dia.3/16"
Dimension A#10-32
Dimension B1/2"
Dimension C1/2"
Dimension E5/8"
Dimension G1.062"
Dimension H0.562"
Dimension J1 3/8"
GradeGrade 52100
Head Outside Diameter5/8"
Head Width1/4"
HousingCarbon Steel
Housing MaterialCarbon Steel
Housing Material FinishChrome Plated
Inner Ring Width0.312"
Max. Angular Misalignment13°
Overall Length1 3/8"
Resistance PropertiesCorrosion Resistant, High Wear Resistant, Low Moisture Absorption
Rod End TypeSpherical Rod End
Self Lubricating BearingYes
Shank Thread DirectionLeft Hand
Shank Thread GenderFemale
Shank Thread Length1/2"
Stud Length1/2"
Stud MaterialCarbon Steel
System Of MeasurementInch
ThreadLeft Hand
TypeFemale Studded
Ball Diameter0.437"
Ball Material Grade52100
Ball Stud MaterialCarbon Steel
Ball Stud Thread Size#10-32
Bore Diameter3/16"
Bore Diameter Tolerance+0.0025/-0.0005"
Maximum Ball Swivel13°
Race MaterialNylon/PTFE
Shank Thread Size#10-32
Spherical Rod End TypeFemale Studded
StandardsISO CERTIFIED 9001
Static Radial Load Capacity1210 lbf.

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.79
Ship length (cm)2.54
Ship width (cm)2.79
HS code8483308055
Country of OriginCN

Product Variants

ProductModelHousing MaterialShank Thread DirectionBore Dia.Ball Dia.Dimension EDimension GDimension JMax. Angular MisalignmentPrice
QA1 NFR3S Female Stud Rod End Nylon/ptfe Right-hand #10-32 | AB4UXB 20F927 NFR3SCarbon SteelRight Hand3/16"0.437"5/8"1.062"1 3/8"13°€12.39
QA1 NFR4S Female Stud Rod End Nylon/ptfe Right-hand 1/4-28 | AB4UXD 20F929 NFR4SCarbon SteelRight Hand1/4"1/2"3/4"1.312"1.687"16°€13.49
QA1 NFL4S Female Stud Rod End Nylon/ptfe Left-hand 1/4-28 | AB4UXE 20F930 NFL4SCarbon SteelLeft Hand1/4"1/2"3/4"1.312"1.687"16°€13.49
QA1 NFR6S Female Stud Rod End Nylon/ptfe Right-hand 3/8-24 | AB4UXH 20F933 NFR6SCarbon SteelRight Hand3/8"0.719"1"1 5/8"2 1/8"12°€15.85
QA1 NFL6S Female Stud Rod End Nylon/ptfe Left-hand 3/8-24 | AB4UXJ 20F934 NFL6SCarbon SteelLeft Hand3/8"0.719"1"1 5/8"2 1/8"12°€15.17
QA1 NFR8S Female Stud Rod End Nylon/ptfe Right-hand 1/2-20 | AB4UXM 20F937 NFR8SCarbon SteelRight Hand1/2"0.937"1.312"2 1/8"2.781"12°€20.22
QA1 NFL8S Female Stud Rod End Nylon/ptfe Left-hand 1/2-20 | AB4UXN 20F938 NFL8SCarbon SteelLeft Hand1/2"0.937"1.312"2 1/8"2.781"12°€20.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QA1 NFL3S Female Stud Rod End Nylon/ptfe Left-hand #10-32
€13.11 /unit