Flat Shipping

Flat Shipping at €24.99 + VAT

PYRAMEX SB7010SDT Dual Pane Goggle Clear Lens Antifog | AB7QHK 23Y598

PYRAMEX SB7010SDT Dual Pane Goggle Clear Lens Antifog

Item: AB7QHK Model: SB7010SDTCross Ref: 23Y598
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.24 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Pane Goggle
ApplicationGeneral Purpose
Band MaterialElastic
Dielectric ProtectionNo
Eye Socket Lining MaterialPolycarbonate
Foam LinedYes
Frame ColorBlack
Frame MaterialNylon
GenderUnisex
IncludesTemples
Includes Anti-fog Lens CoatingNo
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsYes
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingNo
Lens CoatingAnti Fog, Anti Static, Scratch Resistant
Lens ColorClear
Lens MaterialAcetate, Polycarbonate
Metal DetectableNo
Nose Bridge MaterialNylon
Photochromatic LensNo
Strap MaterialElastic
Uv Protection99.9%
Vent TypeIndirect
X-ray DetectableNo
Eyewear SizeUniversal
Goggles Ansi Dust/splash RatingNot Rated
Goggles Frame StyleWraparound
Goggles Lens CoatingUncoated
SeriesI-Force Series
StandardsANSI Z87+, CE, CSA CERTIFIED
Ultra-violet Scale Protection DesignationU6
Venting TypeDirect
Visible Light Scale ProtectionL1.3

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)11.43
Ship length (cm)34.04
Ship width (cm)17.53
HS code9004900000
Country of OriginTW

Product Variants

ProductModelLens ColorIncludes Anti-fog Lens CoatingFrame ColorLens MaterialDielectric ProtectionMetal DetectableX-ray DetectableStrap MaterialPrice
PYRAMEX SB7020SDT Dual Pane Goggle Gray Lens Antifog | AB7QHL 23Y599 SB7020SDTGrayNoBlackAcetate, PolycarbonateNoNoNoElastic€31.70
PYRAMEX SB7030SDT Dual Pane Goggle Amber Lens Antifog | AB7QHM 23Y601 SB7030SDTAmberNoBlackAcetate, PolycarbonateNoNoNoElastic€31.70
PYRAMEX SB7080SDT Dual Pane Goggle I/o Lens Antifog | AB7QHN 23Y603 SB7080SDTIndoor, OutdoorNoBlackAcetate, PolycarbonateNoNoNoElastic€31.70
PYRAMEX GB6410SDT Dual Pane Goggle Clear Lens Antifog | AB7QKH 23Y655 GB6410SDTClearYesBlackAcetate, PolycarbonateNoNoNoElastic€27.82
PYRAMEX GB6420SDT Dual Pane Goggle Gray Lens Antifog | AB7QKJ 23Y656 GB6420SDTGrayNoBlackAcetate, PolycarbonateNoNoNoElastic€27.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PYRAMEX SB7010SDT Dual Pane Goggle Clear Lens Antifog
€34.24 /unit