Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO JSCVM08S Ratcheting Combo Wrench Spline 12 Point 8mm | AF7NVB 22DJ07

PROTO JSCVM08S Ratcheting Combo Wrench Spline 12 Point 8mm

Item: AF7NVB Model: JSCVM08SCross Ref: 22DJ07
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Combination Wrench
ColorBlack
FinishChrome
Head Size8 mm
Min. Arc Swing
Number Of Geared Teeth72
Number Of Points12
Offset15°
Overall Length6 1/8"
ReversingYes
System Of MeasurementImperial
Tether CapableStandard Tool
Wrench StyleSpline, Stubby
Anti-slip DesignYes
Box End TypeSpline Box End
Corrosion ResistantYes
Handle ColorSilver
Handle TypeOne Piece
Head Offset Angle15°
Head Thickness1/4", 5/16"
Head TypeOffset
IncludesSwitch Lever
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric
Non-magneticNo
NonsparkingNo
Opening Angle (deg.)15°
Opening TypeHex
RatchetingYes
StandardsASME
Tether StyleTether Capable
Weight0.08 lbs.
Wrench Length StyleStubby

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.49
Ship length (cm)8.89
Ship width (cm)4.5
HS code8204110030
Country of OriginTW

Product Variants

ProductModelOverall LengthHead SizeSizeReversingFinishOpening TypeHead TypeMaterialPrice
PROTO JSCVM12S Ratchet Combination Wrench Spline 12 Point 12mm | AB6TAK 22DJ11 JSCVM12S6.812"--YesChrome---€26.98
PROTO JSCVM06S Ratcheting Combo Wrench Spline 12 Point 6mm | AF7NVA 22DJ06 JSCVM06S3 1/2"6 mm6YesChrome---€24.39
PROTO JSCVM09S Ratcheting Combo Wrench Spline 12 Point 9mm | AF7NVC 22DJ08 JSCVM09S6 1/4"9 mm-YesChrome---€26.51
PROTO JSCVM10S Ratchet Combo Wrench Spline 12 Point 10mm | AF7NVD 22DJ09 JSCVM10S6"--YesChrome---€25.00
PROTO JSCVM11S Ratchet Combo Wrench Spline 12 Point 11mm | AF7NVE 22DJ10 JSCVM11S6.437"--YesChrome---€26.52
PROTO JSCVM13S Ratchet Combo Wrench Spline 12 Point 13mm | AF7NVF 22DJ12 JSCVM13S6.812"13 mm13YesChromeHexOffsetForged Steel€24.67
PROTO JSCVM14S Ratchet Combo Wrench Spline 12 Point 14mm | AF7NVG 22DJ13 JSCVM14S3.437"--YesChrome---€30.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO JSCVM08S Ratcheting Combo Wrench Spline 12 Point 8mm
€34.54 /unit