Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO JSCV14 Ratcheting Combination Wrench 7/16 x #14 Spline | AB4DUW 1XDE5

PROTO JSCV14 Ratcheting Combination Wrench 7/16 x #14 Spline

Item: AB4DUW Model: JSCV14Cross Ref: 1XDE5
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€41.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Combination Wrench
ColorBlack
FinishChrome
Min. Arc Swing
Number Of Geared Teeth72
Number Of Points12
Offset15°
Overall Length6 1/2"
ReversingYes
System Of MeasurementImperial
Tether CapableStandard Tool
Wrench StyleSpline
Anti-slip DesignYes
Box End TypeSpline Box End
Corrosion ResistantYes
Handle ColorSilver
Handle TypeOne Piece
Head Offset Angle15°
Head Size7/16"
Head Thickness1/8"
Head TypeOffset
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Non-magneticNo
NonsparkingNo
Opening Angle (deg.)15°
Opening TypeHex
RatchetingYes
StandardsASME B107.100-2010
Tether StyleTether Capable
Weight0.14 lbs.
Wrench Length StyleStandard

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)1.27
Ship length (cm)2.79
Ship width (cm)2.54
HS code8204110030
Country of OriginTW

Product Variants

ProductModelReversingOverall LengthHead SizeHead TypeMaterialOffsetNumber Of Geared TeethFlexible HeadPrice
PROTO JSCR32 Ratcheting Combination Wrench 1 x #32 Spline | AA8LZJ 19C595 JSCR32No12 3/4"---15°72-€50.06
PROTO JSCR26 Ratcheting Combination Wrench 13/16 x #26 Spline | AA8LZK 19C596 JSCR26No11.437"---15°72-€37.49
PROTO JSCR30 Ratcheting Combination Wrench 15/16 x #30 Spline | AA8LZL 19C597 JSCR30No12 3/4"---15°72-€42.56
PROTO JSCR28 Ratcheting Combination Wrench 7/8 x #28 Spline | AA8LZM 19C598 JSCR28No11.437"---15°72-€41.15
PROTO JSCR08 Ratcheting Combination Wrench 1/4 x #8 Spline | AB3HJP 1TEL1 JSCR08No5"---15°52-€16.30
PROTO JSCR10 Ratcheting Combination Wrench 5/16 x #10 Spline | AB3HJQ 1TEL2 JSCR10No5 1/2"---15°60-€18.15
PROTO JSCR12 Ratcheting Combination Wrench 3/8 x #12 Spline | AB3HJT 1TEL4 JSCR12No6 1/4"---15°72-€19.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO JSCV14 Ratcheting Combination Wrench 7/16 x #14 Spline
€41.79 /unit