Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J7426M Impact Socket 1/2 Inch Drive 26mm 6 Pt | AA8YXN 1AW68

PROTO J7426M Impact Socket 1/2 Inch Drive 26mm 6 Pt

Item: AA8YXN Model: J7426MCross Ref: 1AW68
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€27.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size1/2"
Drive TypeImpact , Square
FinishBlack Oxide
Impact RatedYes
MaterialForged Alloy Steel
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length2"
Sae Or MetricMetric
Socket DepthStandard
Socket Length2"
Tether CapableNo
Socket Shape6-Point
Socket Size26 mm
StandardsASME B107.110-2012, SAE AS4984A
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.81
Ship length (cm)5.08
Ship width (cm)3.81
HS code8204200000
Country of OriginUS

Product Variants

ProductModelOverall LengthSocket DepthNumber Of PointsMaterialDrive TypeOutput TypeSae Or MetricNon-magneticPrice
PROTO J7350H Impact Socket 1/2 Inch Drive 1-9/16 Inch 6 Pt | AA2DJQ 10E370 J7350H3 1/2"Deep6Forged Alloy SteelSquareHexSAENo€57.28
PROTO J7312HT Impact Socket 1/2 Inch Drive 3/8 Inch 6 Pt | AA2DJR 10E371 J7312HT3 1/4"Deep6Forged Alloy SteelSquareHexSAENo€16.35
PROTO J7314HT Impact Socket 1/2 Inch Drive 7/16 Inch 6 Pt | AA2DJT 10E372 J7314HT3 1/4"Deep6Forged Alloy SteelSquareHexSAENo€17.33
PROTO J7316HT Impact Socket 1/2 Inch Drive 1/2 Inch 6 Pt | AA2DJU 10E373 J7316HT3 1/4"Deep6Forged Alloy SteelSquareHexSAENo€16.02
PROTO J7322HT Impact Socket 1/2 Inch Drive 11/16 Inch 6 Pt | AA2DJV 10E374 J7322HT3 1/4"Deep6Forged Alloy SteelSquareHexSAENo€17.25
PROTO J7326HT Impact Socket 1/2 Inch Drive 13/16 Inch 6 Pt | AA2DJW 10E375 J7326HT3 1/4"Deep6Forged Alloy SteelSquareHexSAENo€18.82
PROTO J7332HT Impact Socket 1/2 Inch Drive 1 Inch 6 Pt | AA2DJX 10E376 J7332HT3 1/2"Deep6Forged Alloy SteelSquareHexSAENo€21.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J7426M Impact Socket 1/2 Inch Drive 26mm 6 Pt
€27.17 /unit