PROTO J72103M Impact Socket Set 3/4 Inch Drive 21 Pc | AE6DPJ 5PZN7

PROTO J72103M Impact Socket Set 3/4 Inch Drive 21 Pc

Item: AE6DPJ Model: J72103MCross Ref: 5PZN7
In Stock

Get it by Friday, Jun 13

€725.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket Set
Compatible Fastener TypeBolts
Connection TypeHex
Drive Size3/4"
Drive TypeImpact
FeaturesSide Locking Hole
FinishBlack Oxide
Impact RatedYes
Includes Deep SocketsNo
Includes Drive ToolsNo
Includes Standard SocketsYes
InsulatedNo
LockingYes
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Pieces21
Number Of Standard Sockets21
Sae Or MetricMetric
Socket DepthStandard
Socket Size Range19 mm to 41 mm
Socket Type6 Pt Std
Std. Socket Point Styles Included6
Tether CapableNo
Container TypeNone
Includes(21) 3/4" Drive Impact Socket, 17" Socket Bar, 3/4" Drive Size Socket Clip
MaterialAlloy Steel
Socket Shape6-Point
Socket Size19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 38 mm, 40 mm, 41 mm
Standard Socket Style/sizeStandard 6-Point 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 38 mm, 40 mm, 41 mm
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 10.395
Ship height (cm)9.91
Ship length (cm)46.48
Ship width (cm)15.75
HS code8204200000
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesDrive SizeDrive TypeSae Or MetricConnection TypeIncludes Deep SocketsIncludes Standard SocketsTether CapablePrice
PROTO J07500-10 Impact Socket Set 3/4 Inch Drive 10 Pc | AA8YAJ 1AR78 J07500-10103/4"Impact-HexNoYesNo€300.32
PROTO J69102 Impact Socket Set 1/4 Inch Drive 6 Pc | AD8FFP 4JW80 J6910261/4"Impact-HexNoYesNo€48.60
PROTO J69106 Impact Socket Set 1/4 Inch Drive 11 Pc | AD8FFQ 4JW81 J69106111/4"Impact-HexNoYesNo€89.52
PROTO J69116 Impact Socket Set 1/4 Inch Drive 11 Pc | AD8FFR 4JW84 J69116111/4"Impact-HexYesNoNo€115.73
PROTO J69202 Impact Socket Set 1/4 Inch Drive 7 Pc | AD8FFU 4JW87 J6920271/4"ImpactMetricHexNoYesNo€64.57
PROTO J69206 Impact Socket Set 1/4 Inch Drive 13 Pc | AD8FFV 4JW88 J69206131/4"ImpactMetricHexNoYesNo€119.49
PROTO J69212 Impact Socket Set 1/4 Inch Drive 11 Pc | AD8FFW 4JW89 J69212111/4"ImpactMetricHexYesNoNo€131.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J72103M Impact Socket Set 3/4 Inch Drive 21 Pc
€725.46 /unit