DIXON B2CMP-R200 Clamp Elbow, 90 Deg., 316L Stainless Steel, 2 Inch Tube O.D.

Item: AL8AHF Model: B2CMP-R200
Limited Availability
€33.36 /unit
This product can only be shipped in multiples of 4
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Angle90°
Connection Size2" x 2"
Connection TypeClamp x Clamp
End Configuration Size2" x 2"
End Configuration TypeSanitary Clamp End x Sanitary Clamp End
Fitting Type90 Degree Elbow
GradeGrade 316L
MaterialStainless Steel
Mfr. SeriesB2CMP Series

Shipping Info:

Ship weight (kg) 0.3375
Country of OriginTH

Product Variants

ProductModelConnection TypeFitting ShapeMaterialAngleGradeHex SizeShapeFinishPrice
DIXON TLT76 | AK2RYE TLT76GHT x MNPT-Nylon--1 1/8"--€2.31
DIXON B2CMP-G100 | AL8AGT B2CMP-G100Clamp x Clamp-Stainless Steel90°Grade 304---€22.23
DIXON B2CMP-G150 | AL8AGU B2CMP-G150Clamp x Clamp-Stainless Steel90°Grade 304---€23.17
DIXON B2CMP-G200 | AL8AGV B2CMP-G200Clamp x Clamp-Stainless Steel90°Grade 304---€27.32
DIXON B2CMP-G250 | AL8AGW B2CMP-G250Clamp x Clamp-Stainless Steel90°Grade 304---€37.41
DIXON B2CMP-G400 | AL8AGX B2CMP-G400Clamp x Clamp-Stainless Steel90°Grade 304---€77.50
DIXON B2CMP-G600 | AL8AGY B2CMP-G600Clamp x Clamp-Stainless Steel90°Grade 304---€387.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B2CMP-R200 Clamp Elbow, 90 Deg., 316L Stainless Steel, 2 Inch Tube O.D.
€33.36 /unit