Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J706A Adjustable Wrench, Alloy Steel, Chrome, 6 Inch Overall Length, 15/16 Inch Jaw Capacity | CT8DVY

PROTO J706A Adjustable Wrench, Alloy Steel, Chrome, 6 Inch Overall Length, 15/16 Inch Jaw Capacity

Item: CT8DVY Model: J706ACross Ref: 483J29
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Wrench
Adjustable Wrench Grip StylePlain
Corrosion ResistanceYes
End StyleHang Hole
FeaturesSquare Jaw Opening Provides Strength And Tight Fit, Corrosion-Resistance
FinishChrome
Grip StylePlain
Head TypeStandard
InsulatedNo
Insulated / UninsulatedUninsulated
Jaw Capacity15/16"
MaterialAlloy Steel
Measuring ScaleNo
Non-sparkingNo
Opening TypeAdjustable
Overall Length6"
RatchetingNo
Tether StyleTether Capable
Wrench Handle End StyleHang Hole
Wrench TypeAdjustable Wrench
Adjustable Wrench TypeAdjustable Wrench
Corrosion ResistantYes
NonsparkingNo
StandardsASME B107.100-2010, AS4984A
Weight0.31 lbs.

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelGrip StyleEnd StyleJaw CapacityOverall LengthFinishNon-sparkingLockableHandle ColorPrice
PROTO J704SB Adjustable Wrench, Alloy Steel, Black Oxide, 4 11/32 Inch, 3/4 Inch Jaw Capacity, Plain | CH6PVX 61TH64 J704SBPlainHang Hole3/4"4.344"Black OxideNo--€28.19
PROTO J706B Adjustable Wrench, Alloy Steel, Chrome, 6 11/32 Inch, 1 1/32 Inch Jaw Capacity, Plain | CH6PVY 61TH66 J706BPlainHang Hole1.031"6.344"ChromeNo--€28.88
PROTO J706SLA Adjustable Wrench, 1 1/32 Inch Jaw Capacity, Alloy Steel, Black Oxide | CH6PVZ 61TH91 J706SLAPlainHang Hole1 1/32"6.344"Black OxideNoNo-€30.00
PROTO J708SB Adjustable Wrench, Alloy Steel, Black Oxide, 8 5/32 Inch, 1 7/32 Inch Jaw Capacity, Plain | CH6PWA 780AX3 J708SBPlainHang Hole1 7/32"8.156"Black OxideNoNoBlack€30.91
PROTO J708SLA Adjustable Wrench, Alloy Steel, Black Oxide, 8 5/32 Inch, 1 7/32 Inch Jaw Capacity, Plain | CH6PWB 61TH92 J708SLAPlainHang Hole1 7/32"8.156"Black OxideNoNo-€34.28
PROTO J710B Adjustable Wrench, Alloy Steel, Chrome, 10 1/8 Inch, 1 3/8 Inch Jaw Capacity, Plain | CH6PWC 61TH67 J710BPlainHang Hole1 3/8"10 1/8"ChromeNoNo-€35.00
PROTO J710SB Adjustable Wrench, Alloy Steel, Black Oxide, 10 1/8 Inch, 1 3/8 Inch Jaw Capacity, Plain | CH6PWD 61TH79 J710SBPlainHang Hole1 3/8"10 1/8"Black OxideNo--€40.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J706A Adjustable Wrench, Alloy Steel, Chrome, 6 Inch Overall Length, 15/16 Inch Jaw Capacity
€38.45 /unit