Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J704GB Adjustable Wrench, 4 11/32 Inch Overall Length, 3/4 Inch Jaw Capacity, Alloy Steel | CN2QQP J704G / 3R358

PROTO J704GB Adjustable Wrench, 4 11/32 Inch Overall Length, 3/4 Inch Jaw Capacity, Alloy Steel

Item: CN2QQP Model: J704GBCross Ref: 61TH84
Limited Availability
€43.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Wrench
Adjustable Wrench TypeAdjustable Wrench
Adjustment TypeScrew Mechanism
Corrosion ResistantYes
End StyleHang Hole
FinishChrome
Grip StyleCushion Grip
Handle ColorRed
Handle TypeErgonomic
Head TypeStandard
InsulatedNo
Jaw Capacity3/4"
Jaw MaterialAlloy Steel
Jaw TextureSmooth
LockableNo
MaterialAlloy Steel
NonsparkingNo
Opening TypeAdjustable
Overall Length4 11/32"
RatchetingNo
StandardsASME B107.121
Tether StyleTether Capable
Weight0.134 lbs.

Shipping Info:

Ship weight (kg) 0.0675
Ship length (cm)11.03
Country of OriginTW

Product Variants

ProductModelGrip StyleEnd StyleJaw CapacityOverall LengthFinishNon-sparkingLockableHandle ColorPrice
PROTO J704SB Adjustable Wrench, Alloy Steel, Black Oxide, 4 11/32 Inch, 3/4 Inch Jaw Capacity, Plain | CH6PVX 61TH64 J704SBPlainHang Hole3/4"4.344"Black OxideNo--€28.19
PROTO J706B Adjustable Wrench, Alloy Steel, Chrome, 6 11/32 Inch, 1 1/32 Inch Jaw Capacity, Plain | CH6PVY 61TH66 J706BPlainHang Hole1.031"6.344"ChromeNo--€28.88
PROTO J706SLA Adjustable Wrench, 1 1/32 Inch Jaw Capacity, Alloy Steel, Black Oxide | CH6PVZ 61TH91 J706SLAPlainHang Hole1 1/32"6.344"Black OxideNoNo-€30.00
PROTO J708SB Adjustable Wrench, Alloy Steel, Black Oxide, 8 5/32 Inch, 1 7/32 Inch Jaw Capacity, Plain | CH6PWA 780AX3 J708SBPlainHang Hole1 7/32"8.156"Black OxideNoNoBlack€30.91
PROTO J708SLA Adjustable Wrench, Alloy Steel, Black Oxide, 8 5/32 Inch, 1 7/32 Inch Jaw Capacity, Plain | CH6PWB 61TH92 J708SLAPlainHang Hole1 7/32"8.156"Black OxideNoNo-€34.28
PROTO J710B Adjustable Wrench, Alloy Steel, Chrome, 10 1/8 Inch, 1 3/8 Inch Jaw Capacity, Plain | CH6PWC 61TH67 J710BPlainHang Hole1 3/8"10 1/8"ChromeNoNo-€35.00
PROTO J710SB Adjustable Wrench, Alloy Steel, Black Oxide, 10 1/8 Inch, 1 3/8 Inch Jaw Capacity, Plain | CH6PWD 61TH79 J710SBPlainHang Hole1 3/8"10 1/8"Black OxideNo--€40.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J704GB Adjustable Wrench, 4 11/32 Inch Overall Length, 3/4 Inch Jaw Capacity, Alloy Steel
€43.39 /unit