Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 143142 Padlock Keyed Different 2 Inch H 5 Pin Steel | AC8EMB 39N308

BRADY 143142 Padlock Keyed Different 2 Inch H 5 Pin Steel

Item: AC8EMB Model: 143142Cross Ref: 39N308
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Padlock
Body ColorGreen
Body FinishLaminated
Body Height1 1/5" , 1.1"
Body Material CoatingLaminated
Body ShapeRectangular
Body StyleRectangular
Body Thickness1"
Body Width1.312" , 1.7"
ColorGreen
Control Key Registration RequiredNo
Features5-Pin Cylinder, Body Plates Individually Coated, Made From Recycled Material
For LocationOutdoor
For Use WithLockout/Tagout, Security
Horizontal Shackle Clearance4/5"
Includes(1) Key, (1) Padlock
Key StyleStandard
Key TypeKeyed Different
KeyingYes
Lock Body MaterialSteel
Non Removable KeyYes
Number Of Bumpers1
Number Of Keys1
Number Of Keys Included1
Number Of Pins5
Number Of Tumbler Pins5
Opening TypeKey
Overall Width1.7"
Padlock Body MaterialSteel
Padlock Body ShapeRectangular
Resistance PropertiesCorrosion Resistant
Shackle ConfigurationExtended
Shackle Dia.0.266" , 1/4" , 17/64"
Shackle Height2"
Shackle MaterialCase Hardened Steel , Hardened Steel
Shackle Material CoatingTriple Coated
Shackle TypeExtended
Shackle Width3/4"
ShapeRectangle
Vertical Shackle Clearance2"
Weather ProofYes
WeatherabilityBody Plates Individually Coated For Superior Rust Protection, Offering 13 Times Better Corrosion Resistance Than Normal Steel Locks
Width Across Shackle3/4"
Body Material FinishLaminated
HeaderNone, No Header
LabelingNo Label or Tag
Non-removable KeyYes
Padlock Shackle MaterialHardened Steel
Shackle Diameter1/4"
Shackle LengthExtended
Shackle Material FinishTriple Coated

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.79
Ship length (cm)9.4
Ship width (cm)4.57
HS code8301100000
Country of OriginDE

Product Variants

ProductModelLock Body MaterialShackle Dia.Shackle MaterialVertical Shackle ClearanceBody WidthBody ColorBody HeightNumber Of BumpersPkg. Qty.Price
BRADY 143126 Padlock Keyed Different 3/4 Inch H 5 Pin Steel | AC8ELF 39N288 143126Steel1/4"Hardened Steel3/4"1.312"Red1 1/5"11€19.86
BRADY 143130 Padlock Keyed Different 3/4 Inch H 5 Pin Steel | AC8ELG 39N289 143130Steel1/4"Hardened Steel3/4"1.312"Blue1 1/5"11€19.94
BRADY 143132 Padlock Keyed Different 3/4 Inch H 5 Pin Steel | AC8ELH 39N290 143132Steel1/4"Hardened Steel3/4"1.312"Yellow1 1/5"11€20.24
BRADY 143128 Padlock Keyed Different 3/4 Inch H 5 Pin Steel | AC8ELJ 39N291 143128Steel1/4"Hardened Steel3/4"1.312"Green1 1/5"11€23.44
BRADY 143136 Padlock Keyed Different 3/4 Inch H 5 Pin Steel | AC8ELK 39N292 143136Steel1/4"Hardened Steel3/4"1.312"Black1 1/5"11€19.73
BRADY 123272 Padlock Keyed Different 3/4 Inch H 5 Pin Steel | AC8ELL 39N293 123272Steel1/4"Hardened Steel3/4"1.312"Brown1 1/5"11€24.81
BRADY 123273 Padlock Keyed Different 3/4 Inch H 5 Pin Steel | AC8ELM 39N294 123273Steel1/4"Hardened Steel3/4"1.312"Purple1 1/5"11€23.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 143142 Padlock Keyed Different 2 Inch H 5 Pin Steel