Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J6511H Impact Socket 1/4 Inch Drive 11/32 Inch 6 Pt | AA9UVE 1FP98

PROTO J6511H Impact Socket 1/4 Inch Drive 11/32 Inch 6 Pt

Item: AA9UVE Model: J6511HCross Ref: 1FP98
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size1/4"
Drive TypeImpact , Square
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialHeat Treated Alloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length2"
Sae Or MetricSAE
Socket DepthDeep
Socket Length2"
Socket Size11/32"
Tether CapableNo

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
HS code8207906000
Country of OriginUS

Product Variants

ProductModelDrive TypeSocket SizeNon-magneticOverall LengthDrive SizeNumber Of PointsSocket DepthFinishPrice
PROTO J6518H Impact Socket 1/4 Inch Drive 9/16 Inch 6 Pt | AA9UUX 1FP59 J6518HSquare9/16"No2"1/4"6DeepBlack Oxide€10.87
PROTO J6516H Impact Socket 1/4 Inch Drive 1/2 Inch 6 Pt | AA9UUY 1FP65 J6516HSquare1/2"No2"1/4"6DeepBlack Oxide€11.39
PROTO J6514H Impact Socket 1/4 Inch Drive 7/16 Inch 6 Pt | AA9UUZ 1FP78 J6514HSquare7/16"Yes2"1/4"6DeepBlack Oxide€10.99
PROTO J6512H Impact Socket 1/4 Inch Drive 3/8 Inch 6 Pt | AA9UVC 1FP91 J6512HSquare3/8"No2"1/4"6DeepBlack Oxide€9.86
PROTO J6510H Impact Socket 1/4 Inch Drive 5/16 Inch 6 Pt | AA9UVG 1FR07 J6510HSquare5/16"No2"1/4"6DeepBlack Oxide€10.27
PROTO J6508H Impact Socket 1/4 Inch Drive 1/4 Inch 6 Pt | AA9UVL 1FR18 J6508HSquare1/4"No2"1/4"6DeepBlack Oxide€10.67
PROTO J6506H Impact Socket 1/4 Inch Drive 3/16 Inch 6 Pt | AA9UVQ 1FR25 J6506HSquare3/16"No2"1/4"6DeepBlack Oxide€10.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J6511H Impact Socket 1/4 Inch Drive 11/32 Inch 6 Pt
€14.41 /unit