Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J6006NMC Micrometer Torque Wrench, Foot-Pound/Newton-Meter, 3/8 Inch Drive Size | CT8EUD

PROTO J6006NMC Micrometer Torque Wrench, Foot-Pound/Newton-Meter, 3/8 Inch Drive Size

Item: CT8EUD Model: J6006NMCCross Ref: 426F04
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€399.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer Torque Wrench
Calibration Certificate IncludedNo
Clockwise Accuracy-4% to +4%
Corrosion ResistanceYes
Counterclockwise Accuracy-6% to +6%
Drive Size3/8"
Dual ScaleYes
Extended Data TestingNo
FinishChrome
HandleKnurled
Handle ColorSilver
Handle MaterialAlloy Steel
Handle TypeKnurled
Head MovementRatcheting
Head TypeStandard
Includes(1) Case
InsulatedNo
MaterialAlloy Steel
Min. Arc Swing15°
Min. Number Of Cycles5000
Non-sparkingNo
Number Of Geared Teeth24
Overall Length15"
Primary Scale Maximum Torque80 N-m
Primary Scale Minimum Torque16 N-m
RatchetingYes
RotationCW And CCW
Secondary Scale Maximum Torque63 lbs.-ft.
Secondary Scale Minimum Torque11 lbs.-ft.
Tether StyleTether Capable
Torque AdjustabilityAdjustable
Torque Increments0.5 ft.-lbs., 0.5 N-m , 0.5 lbs.-ft., 0.5 N-m
Torque Limiting MechanismClick Type
Torque Measurement TypeFoot Pound, Newton Meter , Foot-Pound, Newton Meter
Torque Range16 N-m to 80 N-m
Torque SettingAdjustable
Visual/audible IndicatorsAudible Click
Width1.438"
Corrosion ResistantYes
NonsparkingNo
Overall Width1 7/16"
StandardsASME B107.300-2010
Weight3 lbs.

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)3.65
Country of OriginUS

Product Variants

ProductModelOverall LengthFinishRatchetingTorque Measurement TypeTorque RangeDrive SizeRotationHead TypePrice
PROTO J6016DR Torque Wrenches, Foot-Pound/Newton-Meter, 1/2 Inch Drive Size, 30 to 150 ft-lb | CT8ETG J6016DR20.672"Full PolishYesFoot Pound, Newton Meter30 lbs.-ft. to 150 lbs.-ft.1/2"CWStandard€348.57
PROTO J6014DR Torque Wrenches, Foot-Pound/Newton-Meter, 1/2 Inch Drive Size, 50 to 250 ft-lb | CT8ETH J6014DR26.266"Full PolishYesFoot Pound, Newton Meter50 lbs.-ft. to 250 lbs.-ft.1/2"CWStandard€312.26
PROTO J6006DR Torque Wrenches, Foot-Pound/Newton-Meter, 3/8 Inch Drive Size, 15 to 75 ft-lb | CT8ETJ J6006DR17 1/2"-YesFoot Pound, Newton Meter15 lbs.-ft. to 75 lbs.-ft.3/8"CWStandard€296.52
PROTO J6004DR Torque Wrenches, Foot-Pound/Newton-Meter, 3/8 Inch Drive Size, 8 to 40 ft-lb | CT8ETK J6004DR15.055"-YesFoot Pound, Newton Meter8 lbs.-ft. to 40 lbs.-ft.3/8"CWStandard€282.29
PROTO J6008C Micrometer Torque Wrench, Foot-Pound, 1/2 Inch Drive Size, 16 ft-lb to 80 ft-lb | CT8ETR J6008C15"ChromeYesFoot Pound16 lbs.-ft. to 80 lbs.-ft.1/2"CW And CCWStandard€258.96
PROTO J6016C Micrometer Torque Wrench, Foot-Pound, 1/2 Inch Drive Size, 30 ft-lb to 150 ft-lb | CT8ETT J6016C20 1/4"ChromeYesFoot Pound30 lbs.-ft. to 150 lbs.-ft.1/2"CW And CCWStandard€273.52
PROTO J6014FC Micrometer Torque Wrench, Foot-Pound, 1/2 Inch Drive Size, 30 ft-lb to 250 ft-lb | CT8ETU J6014FC25 1/2"ChromeYesFoot Pound30 lbs.-ft. to 250 lbs.-ft.1/2"CW And CCWFlexible€485.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J6006NMC Micrometer Torque Wrench, Foot-Pound/Newton-Meter, 3/8 Inch Drive Size
€399.14 /unit