Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J6006DR Torque Wrenches, Foot-Pound/Newton-Meter, 3/8 Inch Drive Size, 15 to 75 ft-lb | CT8ETJ

PROTO J6006DR Torque Wrenches, Foot-Pound/Newton-Meter, 3/8 Inch Drive Size, 15 to 75 ft-lb

Item: CT8ETJ Model: J6006DRCross Ref: 794KY0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€342.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
Calibration Certificate IncludedYes
Drive Size3/8"
Head TypeStandard
Overall Length17 1/2"
Primary Scale Maximum Torque75 lbs.-ft.
Primary Scale Minimum Torque15 lbs.-ft.
RatchetingYes
RotationCW
Rotation Accuracy-4% to +4%
Secondary Scale Range20 N-m to 102 N-m
Tether StyleTether Capable
Torque Increments15 lbs.-ft.
Torque Measurement TypeFoot Pound, Newton Meter , Newton Meter
Torque Range15 lbs.-ft. to 75 lbs.-ft.

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)2.54
Ship length (cm)44.45
Ship width (cm)2.54
Country of OriginIT

Product Variants

ProductModelOverall LengthFinishRatchetingTorque Measurement TypeTorque RangeDrive SizeRotationHead TypePrice
PROTO J6016DR Torque Wrenches, Foot-Pound/Newton-Meter, 1/2 Inch Drive Size, 30 to 150 ft-lb | CT8ETG J6016DR20.672"Full PolishYesFoot Pound, Newton Meter30 lbs.-ft. to 150 lbs.-ft.1/2"CWStandard€348.57
PROTO J6014DR Torque Wrenches, Foot-Pound/Newton-Meter, 1/2 Inch Drive Size, 50 to 250 ft-lb | CT8ETH J6014DR26.266"Full PolishYesFoot Pound, Newton Meter50 lbs.-ft. to 250 lbs.-ft.1/2"CWStandard€312.26
PROTO J6004DR Torque Wrenches, Foot-Pound/Newton-Meter, 3/8 Inch Drive Size, 8 to 40 ft-lb | CT8ETK J6004DR15.055"-YesFoot Pound, Newton Meter8 lbs.-ft. to 40 lbs.-ft.3/8"CWStandard€282.29
PROTO J6008C Micrometer Torque Wrench, Foot-Pound, 1/2 Inch Drive Size, 16 ft-lb to 80 ft-lb | CT8ETR J6008C15"ChromeYesFoot Pound16 lbs.-ft. to 80 lbs.-ft.1/2"CW And CCWStandard€258.96
PROTO J6016C Micrometer Torque Wrench, Foot-Pound, 1/2 Inch Drive Size, 30 ft-lb to 150 ft-lb | CT8ETT J6016C20 1/4"ChromeYesFoot Pound30 lbs.-ft. to 150 lbs.-ft.1/2"CW And CCWStandard€273.52
PROTO J6014FC Micrometer Torque Wrench, Foot-Pound, 1/2 Inch Drive Size, 30 ft-lb to 250 ft-lb | CT8ETU J6014FC25 1/2"ChromeYesFoot Pound30 lbs.-ft. to 250 lbs.-ft.1/2"CW And CCWFlexible€485.03
PROTO J6016NMC Micrometer Torque Wrench, Foot-Pound, 1/2 Inch Drive Size, 33.2 ft-lb to 151.2 ft-lb | CT8ETV J6016NMC20 1/4"ChromeYesFoot Pound33.2 lbs.-ft. to 151.2 lbs.-ft.1/2"CW And CCWStandard€314.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J6006DR Torque Wrenches, Foot-Pound/Newton-Meter, 3/8 Inch Drive Size, 15 to 75 ft-lb
€342.13 /unit