Flat Shipping

Flat Shipping at €24.99 + VAT

EAZYPOWER 87858/B Mini Mounted Point Aluminum Oxide 3/8 Inch Diameter | AH6WAM 36JF29

EAZYPOWER 87858/B Mini Mounted Point Aluminium Oxide 3/8 Inch Diameter

Item: AH6WAM Model: 87858/BCross Ref: 36JF29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Mounted Point
Abrasive MaterialAluminum Oxide
ApplicationFor Grinding, Honing, Sanding, Polishing
ConstructionAluminum Oxide
Cutting Dia.1/8"
Diameter3/8"
MaterialAluminum Oxide
Material ApplicationCeramic, Glass, Metal, Stone, Wood
Number Of Pieces1
Overall Length1 3/8"
Abrasive Shank Diameter1/8"
Head Length1/4"
Head Width3/8"
Max. Speed60000 RPM
Point Diameter3/8"
ShapeTapered Cone

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.02
Ship length (cm)4.32
Ship width (cm)1.02
Country of OriginTW

Product Variants

ProductModelDiameterOverall LengthCutting Dia.Number Of PiecesMaterialConstructionAbrasive MaterialPrice
EAZYPOWER 88271 Mini Mounted Point 7/32 Inch Diameter Aluminum Oxide | AH6VZW 36JF14 882710.219"1 7/8"1/8"1Aluminum OxideAluminum OxideAluminum Oxide€4.81
EAZYPOWER 88271/B Mini Mounted Point 1-7/8 Inch Length Aluminum Oxide | AH6VZX 36JF15 88271/B0.219"1 7/8"1/8"1Aluminum OxideAluminum OxideAluminum Oxide€3.75
EAZYPOWER 88272 Mini Mounted Point 3/16 Inch Diameter Aluminum Oxide | AH6VZY 36JF16 882723/16"1 5/8"1/8"1Aluminum OxideAluminum OxideAluminum Oxide€4.81
EAZYPOWER 88272/B Mini Mounted Point 3/16 Inch Diameter Aluminum Oxide | AH6VZZ 36JF17 88272/B3/16"1 5/8"1/8"1Aluminum OxideAluminum OxideAluminum Oxide€3.75
EAZYPOWER 88273 Mini Mounted Point 7/32 Inch Diameter Aluminum Oxide | AH6WAA 36JF18 882730.219"1 7/8"1/8"1Aluminum OxideAluminum OxideAluminum Oxide€4.81
EAZYPOWER 88273/B Mini Mounted Point 1-7/8 Inch Length Aluminum Oxide | AH6WAB 36JF19 88273/B0.219"1 7/8"1/8"1Aluminum OxideAluminum OxideAluminum Oxide€3.75
EAZYPOWER 87854 Mini Mounted Point 5/16 Inch Diameter Aluminum Oxide | AH6WAC 36JF20 878540.312"1 1/2"1/8"1Aluminum OxideAluminum OxideAluminum Oxide€6.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAZYPOWER 87858/B Mini Mounted Point Aluminium Oxide 3/8 Inch Diameter
€6.01 /unit