Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J5649RB Ratchet Reverse Button 3/4 Dr | CT8FCY

PROTO J5649RB Ratchet Reverse Button 3/4 Dr

Item: CT8FCY Model: J5649RBCross Ref: 40W275
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatchet

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHead TypeDrive SizeOverall LengthFinishGrip StyleMin. Arc SwingQuick ReleaseRatchet TypePrice
PROTO J5449HTCBL Hand Ratchet, Pear, Reversing, 10 1/2 Inch Overall Length, Black Oxide | CT8FBK J5449HTCBLStandard1/2"10 1/2"Black OxideErgonomicNoStandard€254.82
PROTO J5449HTC Hand Ratchet, Pear, Reversing, 10 1/2 Inch Overall Length, Chrome, 4 Deg Min Arc Swing | CT8FBL J5449HTCStandard1/2"10 1/2"ChromeErgonomicNoStandard€251.80
PROTO J5449XL Hand Ratchet, Pear, Reversing, 10 1/2 Inch Overall Length, Chrome, 8 Deg Min Arc Swing | CT8FBM J5449XLStandard1/2"10 1/2"ChromeErgonomicNoStandard€132.99
PROTO J5449XLQR Hand Ratchet, Pear, Reversing, 10 1/2 Inch Overall Length, Chrome, 8 Deg Min Arc Swing | CT8FBN J5449XLQRStandard1/2"10 1/2"ChromeErgonomicYesStandard€143.75
PROTO J5449 Hand Ratchet, Pear, Reversing, 10 Inch Overall Length, Chrome, 15 Deg Min Arc Swing, Std | CT8FBP J5449Standard1/2"10"ChromeKnurled15°YesStandard€86.13
PROTO J5250XL Hand Ratchet, Pear, Reversing, 11 Inch Overall Length, Chrome, 8 Deg Min Arc Swing, Std | CT8FBQ J5250XLStandard3/8"11"ChromeErgonomicNoStandard€87.93
PROTO J5250HTCBL Hand Ratchet, Pear, Reversing, 12 1/2 Inch Overall Length, Black Oxide | CT8FBR J5250HTCBLStandard3/8"12 1/2"Black OxideErgonomicNoStandard€192.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5649RB Ratchet Reverse Button 3/4 Dr
€12.84 /unit