Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J5449HTC Hand Ratchet, Pear, Reversing, 10 1/2 Inch Overall Length, Chrome, 4 Deg Min Arc Swing | CT8FBL

PROTO J5449HTC Hand Ratchet, Pear, Reversing, 10 1/2 Inch Overall Length, Chrome, 4 Deg Min Arc Swing

Item: CT8FBL Model: J5449HTCCross Ref: 53GL76
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€336.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Ratchet
Drive Size1/2"
FinishChrome
For Use WithSockets
Grip StyleErgonomic
Head MovementFixed
Head ShapePear
Head StylePear
Head TypeStandard
InsulatedNo
Insulated / UninsulatedUninsulated
MaterialAlloy Steel
Measurement TypeSAE
Min. Arc Swing
Non SparkingNo
Non-sparkingNo
Number Of Geared Teeth90
Overall Length10 1/2"
Quick ReleaseNo
Ratchet TypeStandard
RatchetingYes
ReversibleYes
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.819
Ship height (cm)2.54
Ship length (cm)26.67
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHead TypeDrive SizeOverall LengthFinishGrip StyleMin. Arc SwingQuick ReleaseRatchet TypePrice
PROTO J5449HTCBL Hand Ratchet, Pear, Reversing, 10 1/2 Inch Overall Length, Black Oxide | CT8FBK J5449HTCBLStandard1/2"10 1/2"Black OxideErgonomicNoStandard€254.82
PROTO J5449XL Hand Ratchet, Pear, Reversing, 10 1/2 Inch Overall Length, Chrome, 8 Deg Min Arc Swing | CT8FBM J5449XLStandard1/2"10 1/2"ChromeErgonomicNoStandard€132.99
PROTO J5449XLQR Hand Ratchet, Pear, Reversing, 10 1/2 Inch Overall Length, Chrome, 8 Deg Min Arc Swing | CT8FBN J5449XLQRStandard1/2"10 1/2"ChromeErgonomicYesStandard€143.75
PROTO J5449 Hand Ratchet, Pear, Reversing, 10 Inch Overall Length, Chrome, 15 Deg Min Arc Swing, Std | CT8FBP J5449Standard1/2"10"ChromeKnurled15°YesStandard€86.13
PROTO J5250XL Hand Ratchet, Pear, Reversing, 11 Inch Overall Length, Chrome, 8 Deg Min Arc Swing, Std | CT8FBQ J5250XLStandard3/8"11"ChromeErgonomicNoStandard€87.93
PROTO J5250HTCBL Hand Ratchet, Pear, Reversing, 12 1/2 Inch Overall Length, Black Oxide | CT8FBR J5250HTCBLStandard3/8"12 1/2"Black OxideErgonomicNoStandard€192.72
PROTO J5250HTCF Hand Ratchet, Pear, Reversing, 12 1/2 Inch Overall Length, Chrome, 4 Deg Min Arc Swing | CT8FBT J5250HTCFFlexible3/8"12 1/2"ChromeErgonomicNoStandard€206.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5449HTC Hand Ratchet, Pear, Reversing, 10 1/2 Inch Overall Length, Chrome, 4 Deg Min Arc Swing
€336.11 /unit