Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J5550 Socket, 3/4 Inch Drive Size, 1 9/16 Inch Socket Size, 12-Point Satin | CT8GKV

PROTO J5550 Socket, 3/4 Inch Drive Size, 1 9/16 Inch Size, 12-Point Satin

Item: CT8GKV Model: J5550Cross Ref: 429T26
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€65.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size3/4"
Drive TypeHand
FinishSatin
Impact RatedNo
LockingYes
MaterialAlloy Steel
Measurement TypeSAE
Number Of Points12
Overall Length2 5/8"
Socket DepthStandard
Socket ShapeTwelve Point
Socket Size1.562"
Tether CapableNo
Product TypeSocket
StandardsASME B107.110-2012, SAE AS954G
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.5738
Ship height (cm)5.08
Ship length (cm)6.68
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelSocket DepthDrive SizeNumber Of PointsFinishOverall LengthTether CapableSocket SizeSocket ShapePrice
PROTO J5221MH Socket | CT8FXQ J5221MH--------€8.42
PROTO J5021MH Socket | CT8FXR J5021MH--------€13.42
PROTO J5023MH Socket | CT8FXT J5023MH--------€16.72
PROTO J5021M Socket | CT8FXU J5021M--------€12.81
PROTO J5434N Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point Chrome | CT8FXY J5434NStandard1/2"12Chrome1.953"No1.062"Twelve Point€24.68
PROTO J5434 Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point Chrome | CT8FXZ J5434Standard1/2"12Chrome1 5/8"No1.062"Twelve Point€17.63
PROTO J5334 Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point, Deep, Chrome | CT8FYA J5334Deep1/2"6Chrome3 1/4"No1.062"Twelve Point€27.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5550 Socket, 3/4 Inch Drive Size, 1 9/16 Inch Size, 12-Point Satin
€65.64 /unit