Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J5334 Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point, Deep, Chrome | CT8FYA

PROTO J5334 Socket, 1/2 Inch Drive Size, 1 1/16 Inch Size, 12-Point, Deep, Chrome

Item: CT8FYA Model: J5334Cross Ref: 429P98
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1/2"
Drive TypeHand
FinishChrome
Impact RatedNo
MaterialAlloy Steel
Measurement TypeSAE
Number Of Points6
Output TypeTriple Square
Overall Length3 1/4"
Socket DepthDeep
Socket ShapeTwelve Point
Socket Size1.062"
Tether CapableNo
Product TypeSocket
StandardsAS4984A, ASME B107.110-2012, SAE AS954G
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.3532
Ship height (cm)3.81
Ship length (cm)8.26
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelSocket DepthDrive SizeNumber Of PointsFinishOverall LengthTether CapableSocket SizeSocket ShapePrice
PROTO J5221MH Socket | CT8FXQ J5221MH--------€8.42
PROTO J5021MH Socket | CT8FXR J5021MH--------€13.42
PROTO J5023MH Socket | CT8FXT J5023MH--------€16.72
PROTO J5021M Socket | CT8FXU J5021M--------€12.81
PROTO J5434N Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point Chrome | CT8FXY J5434NStandard1/2"12Chrome1.953"No1.062"Twelve Point€24.68
PROTO J5434 Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point Chrome | CT8FXZ J5434Standard1/2"12Chrome1 5/8"No1.062"Twelve Point€17.63
PROTO J5434H Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 6-Point Chrome | CT8FYB J5434HStandard1/2"6Chrome1 5/8"No1.062"Six Point€18.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5334 Socket, 1/2 Inch Drive Size, 1 1/16 Inch Size, 12-Point, Deep, Chrome
€36.81 /unit