Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J5440N Socket, 1/2 Inch Drive Size, 1 1/4 Inch Socket Size, 12-Point Chrome | CT8FYF

PROTO J5440N Socket, 1/2 Inch Drive Size, 1 1/4 Inch Size, 12-Point Chrome

Item: CT8FYF Model: J5440NCross Ref: 483H16
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1/2"
Drive TypeHand
FinishChrome
Impact RatedNo
MaterialAlloy Steel
Measurement TypeSAE
Number Of Points12
Output TypeTriple Square
Overall Length1 7/8"
Socket DepthStandard
Socket ShapeTwelve Point
Socket Size1 1/4"
Socket Sizes1 1/4"
Tether CapableNo

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)3.81
Ship length (cm)5.08
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelSocket DepthDrive SizeNumber Of PointsFinishOverall LengthTether CapableSocket SizeSocket ShapePrice
PROTO J5221MH Socket | CT8FXQ J5221MH--------€8.42
PROTO J5021MH Socket | CT8FXR J5021MH--------€13.42
PROTO J5023MH Socket | CT8FXT J5023MH--------€16.72
PROTO J5021M Socket | CT8FXU J5021M--------€12.81
PROTO J5434N Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point Chrome | CT8FXY J5434NStandard1/2"12Chrome1.953"No1.062"Twelve Point€24.68
PROTO J5434 Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point Chrome | CT8FXZ J5434Standard1/2"12Chrome1 5/8"No1.062"Twelve Point€17.63
PROTO J5334 Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point, Deep, Chrome | CT8FYA J5334Deep1/2"6Chrome3 1/4"No1.062"Twelve Point€27.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5440N Socket, 1/2 Inch Drive Size, 1 1/4 Inch Size, 12-Point Chrome