Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J54218S Socket Set, 1/2 Inch Drive Size, 18 Pieces, 9 mm To 23 mm Socket Size Range | CT8FQB

PROTO J54218S Socket Set, 1/2 Inch Drive Size, 18 Pieces, 9 mm To 23 mm Range

Item: CT8FQB Model: J54218SCross Ref: 60ML10
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€595.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set
Container Dimension16" x 11" x 2 1/2"
Container Height2 1/2"
Container Length16"
Container TypeBlow Mold Case
Container Width11"
Drive Size1/2"
Drive TypeHand
FinishChrome
Impact RatedNo
Includes Deep SocketsNo
Includes Drive ToolsYes
Includes Flex SocketsNo
Includes Socket BitsNo
Includes Standard SocketsYes
Includes WrenchesNo
InsulatedNo
Measurement TypeMetric
No Of Pieces18
Non-sparkingNo
Number Of Flex Sockets0
Number Of Standard Sockets15
Socket Size Range9 mm to 23 mm
Sockets Included(1) 10 mm Standard 6 Point, (1) 11 mm Standard 6 Point, (1) 12 mm Standard 6 Point, (1) 13 mm Standard 6 Point, (1) 14 mm Standard 6 Point, (1) 15 mm Standard 6 Point, (1) 16 mm Standard 6 Point, (1) 17 mm Standard 6 Point, (1) 18 mm Standard 6 Point, (1) 19 mm Standard 6 Point, (1) 20 mm Standard 6 Point, (1) 21 mm Standard 6 Point, (1) 22 mm Standard 6 Point, (1) 23 mm Standard 6 Point, (1) 9 mm Standard 6 Point
Tether ReadyNo

Shipping Info:

Ship weight (kg) 3.8475
Country of OriginUS

Product Variants

ProductModelSocket Size RangeDrive SizeFinishMeasurement TypeSocket SizeIncludes Deep SocketsContainer TypeImpact RatedPrice
PROTO J54318H Hex Bit Set, 1/2 Inch Drive Size, 18 Pieces, 1/4 Inch to 3/4 Inch | CT8DWF J54318H1/4" to 3/4"1/2"ChromeMetric, SAE-NoBlow Mold CaseNo€527.22
PROTO J57102A Socket Set, 1 Inch Drive Size, 22 Pieces, 1 1/2 Inch To 3 1/2 Inch Socket Size Range | CT8FQA J57102A1 1/2" to 3 1/2"---1 1/2", 1 13/16", 1 5/8", 1 7/8", 2", 2 1/2", 2 1/4", 2 15/16", 2 3/16", 2 3/4", 2 3/8", 2 5/8", 2 9/16", 3", 3 1/2", 3 1/8"No--€4,479.20
PROTO J54218T Socket Set, 1/2 Inch Drive Size, 18 Pieces, 9 mm To 23 mm Socket Size Range | CT8FQC J54218T9 mm to 23 mm1/2"ChromeMetric-NoBlow Mold CaseNo€469.07
PROTO J54325AS Socket Set, 1/2 Inch Drive Size, 25 Pieces, 9 mm To 23 mm Socket Size Range | CT8FQD J54325AS9 mm to 23 mm1/2"ChromeMetric, SAE-NoBlow Mold CaseNo€815.28
PROTO J74130IM Socket Set, 1/2 Inch Drive Size, 30 Pieces, 3/8 Inch To 1 1/16 Inch Socket Size Range | CT8FQE J74130IM3/8" to 1 1/16"1/2"Black PhosphateSAE-YesBlow Mold CaseYes€624.77
PROTO J74232IM Socket Set, 1/2 Inch Drive Size, 32 Pieces, 10 mm To 22 mm Socket Size Range | CT8FQF J74232IM10 mm to 22 mm1/2"Black PhosphateMetric-YesBlow Mold CaseYes€628.98
PROTO J54141ST Socket Set, 1/2 Inch Drive Size, 41 Pieces, 3/8 Inch To 1 Inch Socket Size Range | CT8FQG J54141ST3/8" to 1"1/2"ChromeSAE-YesBlow Mold CaseNo€841.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J54218S Socket Set, 1/2 Inch Drive Size, 18 Pieces, 9 mm To 23 mm Range
€595.97 /unit