Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 220-1520 Screw Machine Drill Bit, #24 Drill Bit Size, 2 1/16 Inch Overall Length, Carbide | CT6GYQ

OSG 220-1520 Screw Machine Drill Bit, #24 Size, 2 1/16 Inch Overall Length, Carbide

Item: CT6GYQ Model: 220-1520Cross Ref: 3CLA9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
ApplicationFor Alloy And Carbon Steel, Aluminum And Cast Iron
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.152
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit Point Angle118°
Drill Bit Point TypeFacet
Drill Bit Size#24
Drill Length ClassScrew Machine Length
FinishBright, Uncoated
Flute Length10"
Flute TypeSpiral
GradeGeneral Purpose
List Number220D
MaterialCarbide , Solid Carbide
Max. Drilling Depth34.9 mm
No. Of Pieces1
Number Of Flutes2
Overall Length2.062"
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeK, N, P
Shank Dia.0.141"
Shank Length28.6 mm
Shank TypeStraight
Sheeter DrillNo
Depth:dia. Ratio5xD
Drill Diameter Tolerance+0.000, -0.013 mm
Finish - MachiningBright (Uncoated)
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth34.9 mm
Measurement SystemWire
Shank Diameter9/64"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
OSG 220-2280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 3/4 Inch Overall Length | CT6GVC 220-2280#10.2282 3/4"0.219"44.5 mm€34.52
OSG 215-2280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 7/16 Inch Overall Length | CT6GVD 215-2280#10.2282.438"0.219"33.3 mm€36.98
OSG 215-1935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length | CT6GVK 215-1935#100.19352 1/4"0.188"30.2 mm€32.21
OSG 220-1935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length, Carbide | CT6GVL 220-1935#100.19352 1/4"0.188"41.3 mm€29.26
OSG 215-1910 Screw Machine Drill Bit, #11 Drill Bit Size, 2 1/4 Inch Overall Length | CT6GVN 215-1910#110.1912 1/4"0.188"30.2 mm€29.81
OSG 220-1890 Screw Machine Drill Bit, #12 Drill Bit Size, 2 3/4 Inch Overall Length | CT6GVT 220-1890#120.1892 3/4"0.188"41.3 mm€28.80
OSG 215-1890 Screw Machine Drill Bit, #12 Drill Bit Size, 57 mm Overall Length | CT6GVW 215-1890#120.18957 mm4.8 mm30.2 mm€30.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 220-1520 Screw Machine Drill Bit, #24 Size, 2 1/16 Inch Overall Length, Carbide
€24.69 /unit