NOTRAX 415R0036BL Anti-fatigue Mat Black 60 x 3ft Pebble | AB8JVL 25PJ37

NOTRAX 415R0036BL Anti-fatigue Mat Black 60 x 3ft Pebble

Item: AB8JVL Model: 415R0036BLCross Ref: 25PJ37
In Stock

Get it by Tuesday, Jun 17

€951.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Runner
Brake Fluid ResistantNo
ColorBlack
EdgesBeveled
Length60 ft.
Surface MaterialVinyl
Thickness3/8"
Width3 ft.
Anti-fatigue RatingBetter
Anti-slip BackingYes
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, Wear Resistant
Backing MaterialClosed Cell PVC
Compression Deflection@ 20 %/sq. in. 0.293" @ 40 %/sq. in. 0.331 in.
Critical Radiant Flux Class RatingClass 1
Doc Ff1-70 RatingYes
Durometer Rating15
Edge StyleBeveled
Electrical ResistanceElectrical Properties Not Tested
EnvironmentDry
Fire RatedYes
Fire Resistant/fire RetardantNone
Mat Product TypeAntifatigue Runner
MaterialClosed Cell PVC
Metal DetectableNo
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
Number Of Beveled Edges4
Number Of Border Stripes0
ProcessFoaming
Resistance PropertiesDyna-Shield, Insulation, Tear Resistant, Wear Resistant
ReversibleNo
Series415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R)
Series415 Pebble Step Sof-Tred with Dyna-Shield
ShapeRectangle
Single Material ConstructionYes
Slip Resistance RatingBetter
Standard Logoreach.png
StandardsASTM C1028, ASTM D1004-94A-03, ASTM D3884-01, ASTM D412, ASTM D575, ASTM E648-94A
Surface DesignStructured Pebble
Surface DesignPebble
Surface TextureRaised Pattern
Thermally InsulatingYes
Usage IntensityMedium Duty
Usda CertifiedNo
Washdown SafeNo
Wear Resistance RatingBetter
Weight118.8 lbs.
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 51.57
Ship height (cm)50.8
Ship length (cm)96.52
Ship width (cm)50.8
HS code3918102000
Country of OriginUS

Product Variants

ProductModelColorMaterialThicknessSurface MaterialMat ShapeBrake Fluid ResistantFire Resistant/fire RetardantAntimicrobialPrice
NOTRAX 415R0048BY Anti-fatigue Mat Black/y 60 x 4ft Pebble | AB8JVM 25PJ39 415R0048BYBlack, YellowVinyl3/8"VinylRectangleNoNot Fire Resistant, Retardant-€994.86
NOTRAX 415S0312BL Anti-fatigue Mat Black 12 x 3ft Pebble | AB8JVN 25PJ48 415S0312BLBlackVinyl3/8"VinylRectangleNoNot Fire Resistant, Retardant-€163.35
NOTRAX 415S0023BY Anti-fatigue Mat 2 Feet x 3 Feet Black With Yellow | AE6ZCB 5W712 415S0023BYBlack, YellowPVC3/8"VinylRectangleNoNot Fire Resistant, RetardantNo€34.48
NOTRAX 415S0035BY Anti-fatigue Mat 3 Feet x 5 Feet Black With Yellow | AE6ZCC 5W713 415S0035BYBlack, YellowPVC3/8"VinylRectangleNoNot Fire Resistant, RetardantNo€89.69
NOTRAX 415S0312BY Anti-fatigue Runner 3 x 12 Feet Black With Yellow | AE6ZCD 5W714 415S0312BYBlack, YellowPVC3/8"VinylRectangleNoNot Fire Resistant, RetardantNo€163.35
NOTRAX 415R0036BY Anti-fatigue Runner 3 x 60 Feet Black With Yellow | AE7KWX 5Z275 415R0036BYBlack, YellowPVC3/8"VinylRectangleNoNot Fire Resistant, RetardantNo€988.05
NOTRAX 415R0024BL Anti-fatigue Mat Black 60 x 2 Feet Pebble | AF8FBY 25PJ35 415R0024BLBlackVinyl3/8"VinylRectangleNoNot Fire Resistant, Retardant-€536.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOTRAX 415R0036BL Anti-fatigue Mat Black 60 x 3ft Pebble
€951.65 /unit