Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J5250XLBL Hand Ratchet 3/8 Inch Drive 11 Inch Length Pear | AA8LYL 19C574

PROTO J5250XLBL Hand Ratchet 3/8 Inch Drive 11 Inch Length Pear

Item: AA8LYL Model: J5250XLBLCross Ref: 19C574
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€136.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Ratchet
Corrosion ResistanceYes
Drive Size3/8"
FeaturesErgonomic Handle
FinishBlack Oxide, Nickel Chrome
Grip StyleErgonomic
Head MovementFixed
Head ShapePear
Head StylePear
Head TypeStandard
InsulatedNo
Insulated / UninsulatedUninsulated
MaterialAlloy Steel
Min. Arc Swing
Non SparkingNo
Non-sparkingNo
Number Of Geared Teeth45
Overall Length11"
Quick ReleaseNo
Ratchet TypeStandard
RatchetingYes
ReversibleYes
Tether CapableNot Tether Capable
Tether ReadyNo
Corrosion ResistantYes
Measurement TypeSAE
Minimum Arc Swing
ReversingYes
StandardsASME B107.110-2012, SAE AS4283C

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.76
Ship length (cm)27.94
Ship width (cm)2.79
HS code8207906000
Country of OriginUS

Product Variants

ProductModelDrive SizeMaterialFinishMin. Arc SwingOverall LengthHead TypeHead ShapeGrip StylePrice
PROTO J5452FBL Hand Ratchet 1/2 Inch Drive 9-3/8 Inch Length Round | AA8LPX 19C363 J5452FBL1/2"Alloy SteelBlack Oxide9 3/8"StandardRoundKnurled€88.55
PROTO J4752FBL Hand Ratchet 1/4 Inch Drive 4-1/2 Inch Length Round | AA8LPY 19C364 J4752FBL1/4"Alloy SteelBlack Oxide4 1/2"StandardRoundKnurled€55.21
PROTO J5250BL Hand Ratchet 3/8 Inch Drive 11 Inch Length Pear | AA8LPZ 19C365 J5250BL3/8"Alloy SteelBlack Oxide15°11"StandardPearKnurled€77.37
PROTO J5252FBL Hand Ratchet 3/8 Inch Drive 7-3/8 Inch Length Round | AA8LQA 19C366 J5252FBL3/8"Alloy SteelBlack Oxide7 3/8"StandardRoundKnurled€69.92
PROTO J5450XLBL Hand Ratchet 1/2 Inch Drive 15 Inch Length Pear | AA8LYK 19C573 J5450XLBL1/2"Alloy SteelBlack Oxide, Nickel Chrome15"StandardPearErgonomic€129.20
PROTO J5249BL Hand Ratchet 3/8 Inch Drive 7 Inch Length Pear | AA8VGG 1AH60 J5249BL3/8"Alloy SteelBlack Oxide15°7"StandardPearKnurled€55.24
PROTO J5249FW Female Drive Ratchet 3/8in Drive 7 Inch L Pear | AA8VGK 1AH63 J5249FW3/8"Alloy SteelChrome Plated15°7"StandardPearKnurled€69.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5250XLBL Hand Ratchet 3/8 Inch Drive 11 Inch Length Pear
€136.41 /unit