Item | Tubing |
Application | Beverages, Chemicals, Food, Water |
Autoclavable | Yes |
Bend Radius | 6" |
Clarity | Semi Clear |
Color | Clear |
Compatible Chemicals | Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride |
Fitting Compatibility | Compression, Push To Connect |
Flexibility | Rigid |
Flow Application | Food And Beverage |
Food And Beverage Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar |
For Environment | Chemical, High Temperature |
For Fluid Type | Beverages |
Hardness | Shore D 55 |
Inside Dia. | 3/8" |
Length | 5 ft. |
Material | FEP |
Max. Operating Temp. | 450°F |
Max. Pressure | 130 psi |
Min. Operating Temp. | -200°F |
Outside Dia. | 1/2" |
Peristaltic Pump Compatible | No |
Reinforcement | Non Reinforced |
Resistance Properties | Chemical Resistant, High Temperature Resistant |
Stripe Color | No Stripe |
Vacuum Rated | No |
Wall Thickness | 5/8" |
Chemical Compatibility | Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride |
Inside Diameter | 3/8" |
Maximum Operating Pressure | 130 psi |
Maximum Operating Temperature | 450°F |
Minimum Operating Temperature | -200°F |
Outside Diameter | 1/2" |
Overall Length | 5 ft. |
Standards | FDA, NSF 51 |