Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J5207MN Socket, 3/8 Inch Drive Size, 7 mm Socket Size, 12-Point Chrome, Metric | CT8GTK

PROTO J5207MN Socket, 3/8 Inch Drive Size, 7 mm, 12-Point Chrome, Metric

Item: CT8GTK Model: J5207MNCross Ref: 483H71
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size3/8"
Drive TypeHand
FinishChrome
Impact RatedNo
MaterialAlloy Steel
Measurement TypeMetric
Number Of Points12
Output TypeTriple Square
Overall Length1.266"
Socket DepthStandard
Socket ShapeTwelve Point
Socket Size7 mm
System Of MeasurementMetric
Tether CapableNo
Product TypeSocket
StandardsAS4984A, ASME B107.110-2012, SAE AS955
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSocket DepthDrive SizeNumber Of PointsFinishOverall LengthTether CapableSocket SizeSocket ShapePrice
PROTO J5221MH Socket | CT8FXQ J5221MH--------€8.42
PROTO J5021MH Socket | CT8FXR J5021MH--------€13.42
PROTO J5023MH Socket | CT8FXT J5023MH--------€16.72
PROTO J5021M Socket | CT8FXU J5021M--------€12.81
PROTO J5434N Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point Chrome | CT8FXY J5434NStandard1/2"12Chrome1.953"No1.062"Twelve Point€24.68
PROTO J5434 Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point Chrome | CT8FXZ J5434Standard1/2"12Chrome1 5/8"No1.062"Twelve Point€17.63
PROTO J5334 Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point, Deep, Chrome | CT8FYA J5334Deep1/2"6Chrome3 1/4"No1.062"Twelve Point€27.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5207MN Socket, 3/8 Inch Drive Size, 7 mm, 12-Point Chrome, Metric
€14.35 /unit