Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J5011H Socket, 3/8 Inch Drive Size, 11/32 Inch Socket Size, 6-Point, Deep, Chrome | CT8GNJ

PROTO J5011H Socket, 3/8 Inch Drive Size, 11/32 Inch Size, 6-Point, Deep, Chrome

Item: CT8GNJ Model: J5011HCross Ref: 429N21
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Category TypeHex Socket
Drive Size3/8"
Drive TypeHand
FinishChrome
Impact RatedNo
MaterialAlloy Steel
Number Of Points6
Output TypeHex
Overall Length1/8"
Socket DepthDeep
Socket ShapeSix Point
Socket Size11/32"
Socket Sizes11/32"
Tether CapableNo
Measurement TypeSAE
Product TypeSocket
StandardsAS4984A, ASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSocket DepthDrive SizeNumber Of PointsFinishOverall LengthTether CapableSocket SizeSocket ShapePrice
PROTO J5221MH Socket | CT8FXQ J5221MH--------€8.42
PROTO J5021MH Socket | CT8FXR J5021MH--------€13.42
PROTO J5023MH Socket | CT8FXT J5023MH--------€16.72
PROTO J5021M Socket | CT8FXU J5021M--------€12.81
PROTO J5434N Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point Chrome | CT8FXY J5434NStandard1/2"12Chrome1.953"No1.062"Twelve Point€24.68
PROTO J5434 Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point Chrome | CT8FXZ J5434Standard1/2"12Chrome1 5/8"No1.062"Twelve Point€17.63
PROTO J5334 Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point, Deep, Chrome | CT8FYA J5334Deep1/2"6Chrome3 1/4"No1.062"Twelve Point€27.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5011H Socket, 3/8 Inch Drive Size, 11/32 Inch Size, 6-Point, Deep, Chrome
€16.13 /unit