Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J4990R-1/4 Socket Bit, 3/8 Inch Drive Size, Hex Tip, 1/4 Inch Tip Size, 2 3/4 Inch Length, Sae | CT8FLQ

PROTO J4990R-1/4 Socket Bit, 3/8 Inch Drive Size, Hex Tip, 1/4 Inch Tip Size, 2 3/4 Inch Length, Sae

Item: CT8FLQ Model: J4990R-1/4Cross Ref: 56JT32
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Bit StyleHex
Drive Size3/8"
FinishChrome
Impact RatedNo
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Number Of Points6
Overall Length2 3/4"
Replaceable InsertNo
Tip Size1/4"
Tip StyleHex
StandardsANSI

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)6.99
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelDrive SizeOverall LengthFinishTip StyleMeasurement TypeTip SizeInsert LengthSae Or MetricPrice
PROTO J49907 Socket Bit, Hex, 7/32 Inch Tip Size, 3/8 Inch Drill Size | CD3TYL 426H85 J499073/8"2.719"Chrome Plated--0.219"1"SAE€16.21
PROTO J4770-2.5M Socket Bit, 1 Inch Insert Length, Metric Insert Length, 2.5Mm Tip, Hex Tip Style | CH6PUD 426H40 J4770-2.5M1/4"1 7/8"Chrome PlatedHexMetric2.5 mm1"Metric€15.53
PROTO J47707/64 Socket Bit, 1 Inch Insert Length, Sae Insert Length, 7/64 Inch Tip, Hex Tip Style | CH6PUE 426H56 J47707/641/4"1 7/8"Chrome PlatedHexSAE0.109"1"-€14.87
PROTO J47709/64B Socket Bit, 1 Inch Insert Length, 9/64 Inch Tip | CH6PUF 426H59 J47709/64B1/4"1 1/2"Chrome PlatedBall HexSAE0.141"1"-€14.52
PROTO J5239-10W Socket Bit, 5/8 Inch Insert Length, Torx Insert Length Tip Style, T10 Tip, Torx Tip Style | CH6PUW 426H90 J5239-10W3/8"1 23/32"Chrome PlatedTorxTorx-5/8"Torx(R)€15.98
PROTO J54411/2 Socket Bit, 1/2 Inch Drive Size, Hex Tip, 1/2 Inch Tip Size, 3 5/8 Inch Length, Sae | CT8FHB J54411/21/2"3 5/8"ChromeHexSAE1/2"1 7/8"-€27.76
PROTO J5441-10M Socket Bit, 1/2 Inch Drive Size, Hex Tip, 10 mm Tip Size, 3 1/4 Inch Length, Metric | CT8FHD J5441-10M1/2"3 1/4"ChromeHexMetric-1 3/4"Metric€23.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J4990R-1/4 Socket Bit, 3/8 Inch Drive Size, Hex Tip, 1/4 Inch Tip Size, 2 3/4 Inch Length, Sae
€23.87 /unit