Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J47324AS Socket Set, 1/4 Inch Drive Size, 24 Pieces | CT8FQL

PROTO J47324AS Socket Set, 1/4 Inch Drive Size, 24 Pk

Item: CT8FQL Model: J47324ASCross Ref: 60MK92
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€552.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set
Container Dimension8" x 5 1/2" x 1 5/8"
Container Length8"
Container TypeBlow Mold Case
Drive Size1/4"
Drive TypeHand
FinishChrome
Impact RatedNo
Includes Deep SocketsNo
Includes Drive ToolsYes
Includes Flex SocketsNo
Includes Socket BitsNo
Includes Standard SocketsYes
Includes WrenchesNo
InsulatedNo
Measurement TypeMetric, SAE
No Of Pieces24
Non-sparkingNo
Number Of Flex Sockets0
Number Of Standard Sockets21
Socket Size Range3/16" to 9/16"
Sockets Included(1) 1/2" Standard 12 Point, (1) 1/4" Standard 12 Point, (1) 10 mm Standard 12 Point, (1) 11/32" Standard 12 Point, (1) 11 mm Standard 12 Point, (1) 12 mm Standard 12 Point, (1) 13 mm Standard 12 Point, (1) 14 mm Standard 12 Point, (1) 3/16" Standard 12 Point, (1) 3/8" Standard 12 Point, (1) 5.5 mm Standard 12 Point, (1) 5/16" Standard 12 Point, (1) 5 mm Standard 12 Point, (1) 6 mm Standard 12 Point, (1) 7/16" Standard 12 Point, (1) 7/32" Standard 12 Point, (1) 7 mm Standard 12 Point, (1) 8 mm Standard 12 Point, (1) 9/16" Standard 12 Point, (1) 9/32" Standard 12 Point, (1) 9 mm Standard 12 Point
Tether ReadyNo
Container Lxwxh8" x 5 1/2" x 1 5/8"
Flex Socket Count/style0
Number Of Pieces24

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSocket Size RangeDrive SizeFinishMeasurement TypeSocket SizeIncludes Deep SocketsContainer TypeImpact RatedPrice
PROTO J54318H Hex Bit Set, 1/2 Inch Drive Size, 18 Pieces, 1/4 Inch to 3/4 Inch | CT8DWF J54318H1/4" to 3/4"1/2"ChromeMetric, SAE-NoBlow Mold CaseNo€527.22
PROTO J57102A Socket Set, 1 Inch Drive Size, 22 Pieces, 1 1/2 Inch To 3 1/2 Inch Socket Size Range | CT8FQA J57102A1 1/2" to 3 1/2"---1 1/2", 1 13/16", 1 5/8", 1 7/8", 2", 2 1/2", 2 1/4", 2 15/16", 2 3/16", 2 3/4", 2 3/8", 2 5/8", 2 9/16", 3", 3 1/2", 3 1/8"No--€4,479.20
PROTO J54218S Socket Set, 1/2 Inch Drive Size, 18 Pieces, 9 mm To 23 mm Socket Size Range | CT8FQB J54218S9 mm to 23 mm1/2"ChromeMetric-NoBlow Mold CaseNo€445.97
PROTO J54218T Socket Set, 1/2 Inch Drive Size, 18 Pieces, 9 mm To 23 mm Socket Size Range | CT8FQC J54218T9 mm to 23 mm1/2"ChromeMetric-NoBlow Mold CaseNo€469.07
PROTO J54325AS Socket Set, 1/2 Inch Drive Size, 25 Pieces, 9 mm To 23 mm Socket Size Range | CT8FQD J54325AS9 mm to 23 mm1/2"ChromeMetric, SAE-NoBlow Mold CaseNo€815.28
PROTO J74130IM Socket Set, 1/2 Inch Drive Size, 30 Pieces, 3/8 Inch To 1 1/16 Inch Socket Size Range | CT8FQE J74130IM3/8" to 1 1/16"1/2"Black PhosphateSAE-YesBlow Mold CaseYes€624.77
PROTO J74232IM Socket Set, 1/2 Inch Drive Size, 32 Pieces, 10 mm To 22 mm Socket Size Range | CT8FQF J74232IM10 mm to 22 mm1/2"Black PhosphateMetric-YesBlow Mold CaseYes€628.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J47324AS Socket Set, 1/4 Inch Drive Size, 24 Pk
€552.39 /unit