Item | Socket Set |
Container Type | Rail |
Deep Socket Point Styles Included | 6 |
Deep Socket Size | 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 5/16", 1", 1 1/16", 1 1/8" |
Drive Size | 3/8", 1/2" |
Drive Type | Hand |
Finish | Chrome |
Impact Rated | No |
Includes | (3) Extension, (1) Adapters, (1) Ratchets, (45) Socket, (4) Socket Holder |
Includes Deep Sockets | Yes |
Includes Drive Tools | No |
Includes Flex Sockets | No |
Includes Socket Bits | No |
Includes Standard Sockets | Yes |
Includes Wrenches | No |
Insulated | No |
No Of Pieces | 50 |
Non-sparking | No |
Number Of Standard Sockets | 34 |
Socket Shape | 6-Point |
Socket Size | 1", 1 1/16", 1 1/4", 1 1/8", 1 3/16", 1/2", 1/32", 11/32", 13/16", 15/16", 19/32", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16" |
Socket Size Range | 5/16" to 1" |
Socket Style | Deep Six Point |
Sockets Included | (15) Standard 12-Point, (30) Standard 6-Point |
Standard Socket Size | 1", 1 1/16", 1 1/4", 1 1/8", 1 3/16", 1/2", 1/32", 11/32", 13/16", 15/16", 19/32", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16" |
Standard Socket Style/size | Standard 12-Point: 5/16", 11/32", 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", Standard 6-Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2" |
Tether Ready | No |
Tether Style | Not Tether Capable |
Deep Socket Style/size | Deep 6-Point: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 5/16", 1", 1-1/16", 1-1/8" |
Flex Socket Count/style | None |
Standards | ASME |