PROTO J25060 Impact Socket 2-1/2 Inch Drive 3-3/4 Inch 6 Pt | AD9CUG 4PKD6

PROTO J25060 Impact Socket 2-1/2 Inch Drive 3-3/4 Inch 6 Pt

Item: AD9CUG Model: J25060Cross Ref: 4PKD6
In Stock

Get it by Thursday, Jun 12

€1,413.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size2 1/2"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialHeat Treated Alloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length6 1/4"
Sae Or MetricSAE
Size3.75"
Socket DepthStandard
Socket Length6 1/4"
Socket Size3 3/4"
Tether CapableNo

Shipping Info:

Ship weight (kg) 13.968
Ship height (cm)9.53
Ship length (cm)15.88
Ship width (cm)9.53
HS code8207906000
Country of OriginUS

Product Variants

ProductModelOverall LengthDrive TypeSocket LengthSocket SizeDrive SizeNumber Of PointsSocket DepthFinishPrice
PROTO J25038 Impact Socket 2-1/2 Inch Drive 2-3/8 Inch 6 Pt | AA2DLC 10E408 J250385 1/2"Square--2 1/2"6StandardBlack Oxide€987.90
PROTO J25042 Impact Socket 2-1/2 Inch Drive 2-5/8 Inch 6 Pt | AA2DLF 10E411 J250425 1/2"Square--2 1/2"6StandardBlack Oxide€1,045.18
PROTO J25044 Impact Socket 2-1/2 Inch Drive 2-3/4 Inch 6 Pt | AA2DLG 10E412 J250445 5/8"Square--2 1/2"6StandardBlack Oxide€1,018.14
PROTO J25046 Impact Socket 2-1/2 Inch Drive 2-7/8 Inch 6 Pt | AA2DLH 10E413 J250465 5/8"Square5 5/8"2 7/8"2 1/2"6StandardBlack Oxide€1,043.81
PROTO J25055 Impact Socket 2-1/2 Inch Drive 3-7/16 Inch 6 Pt | AA2DLJ 10E414 J250555 3/4"Square--2 1/2"6StandardBlack Oxide€1,154.52
PROTO J25058 Impact Socket 2-1/2 Inch Drive 3-5/8 Inch 6 Pt | AA2DLK 10E415 J250585 3/4"Square5 3/4"3 5/8"2 1/2"6StandardBlack Oxide€1,137.20
PROTO J25066 Impact Socket 2-1/2 Inch Drive 4-1/8 Inch 6 Pt | AA2DLL 10E416 J250666 1/4"Square--2 1/2"6StandardBlack Oxide€1,421.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J25060 Impact Socket 2-1/2 Inch Drive 3-3/4 Inch 6 Pt
€1,413.43 /unit