Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J25042 Impact Socket 2-1/2 Inch Drive 2-5/8 Inch 6 Pt | AA2DLF 10E411

PROTO J25042 Impact Socket 2-1/2 Inch Drive 2-5/8 Inch 6 Pt

Item: AA2DLF Model: J25042Cross Ref: 10E411
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,187.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size2 1/2"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialHeat Treated Alloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length5 1/2"
Sae Or MetricSAE
Size2.625"
Socket DepthStandard
Tether CapableNo
Measurement TypeSAE
Socket Length5 1/2"
Socket Shape6-Point
Socket Size2 5/8"
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 9.225
Ship height (cm)6.68
Ship length (cm)13.97
Ship width (cm)6.68
HS code8207906000
Country of OriginUS

Product Variants

ProductModelOverall LengthDrive TypeSocket LengthSocket SizeDrive SizeNumber Of PointsSocket DepthFinishPrice
PROTO J25038 Impact Socket 2-1/2 Inch Drive 2-3/8 Inch 6 Pt | AA2DLC 10E408 J250385 1/2"Square--2 1/2"6StandardBlack Oxide€987.90
PROTO J25044 Impact Socket 2-1/2 Inch Drive 2-3/4 Inch 6 Pt | AA2DLG 10E412 J250445 5/8"Square--2 1/2"6StandardBlack Oxide€1,018.14
PROTO J25046 Impact Socket 2-1/2 Inch Drive 2-7/8 Inch 6 Pt | AA2DLH 10E413 J250465 5/8"Square5 5/8"2 7/8"2 1/2"6StandardBlack Oxide€1,043.81
PROTO J25055 Impact Socket 2-1/2 Inch Drive 3-7/16 Inch 6 Pt | AA2DLJ 10E414 J250555 3/4"Square--2 1/2"6StandardBlack Oxide€1,154.52
PROTO J25058 Impact Socket 2-1/2 Inch Drive 3-5/8 Inch 6 Pt | AA2DLK 10E415 J250585 3/4"Square5 3/4"3 5/8"2 1/2"6StandardBlack Oxide€1,137.20
PROTO J25066 Impact Socket 2-1/2 Inch Drive 4-1/8 Inch 6 Pt | AA2DLL 10E416 J250666 1/4"Square--2 1/2"6StandardBlack Oxide€1,421.65
PROTO J25094 Impact Socket 2-1/2 Inch Drive 5-7/8 Inch 6 Pt | AA2DLP 10E419 J250947 3/4"Square7 3/4"5 7/8"2 1/2"6StandardBlack Oxide€2,737.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J25042 Impact Socket 2-1/2 Inch Drive 2-5/8 Inch 6 Pt
€1,187.09 /unit