Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J1214HASD Combination Wrench 7/16in. 7 Inch Overall Length | AA8WPP 1ALW3

PROTO J1214HASD Combination Wrench 7/16in. 7 Inch Overall Length

Item: AA8WPP Model: J1214HASDCross Ref: 1ALW3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€27.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench
Anti-slip DesignYes
Box End Style7/16" , Hex
Corrosion ResistanceYes
FinishSatin
Handle ColorSilver
Handle TypeOne Piece
Head Angle15°
Head MovementFixed
Head Size7/16"
Head Thickness1/4"
Head TypeOffset
InsulatedNo
MaterialAlloy Steel
Non SparkingNo
Non-magneticNo
Number Of Points6
Offset15°
Opening TypeHex
Overall Length7"
RatchetingNo
ReversibleNo
ShapeStraight
Tether CapableNot Tether Capable
Tether StyleTether Capable
Wrench Length StyleStandard
Wrench MaterialAlloy Steel
Wrench Product GroupingWrenches
Box End TypeSix Point Box End
Corrosion ResistantYes
Head Offset Angle15°
Measurement TypeSAE
NonsparkingNo
Opening Angle (deg.)15°
ReversingNo
StandardsASME B107.100
Weight0.1 lbs.

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)1.27
Ship length (cm)17.78
Ship width (cm)6.35
HS code8204110030
Country of OriginUS

Product Variants

ProductModelMaterialFinishOpening TypeWrench Length StyleOverall LengthHead SizeNumber Of PointsAnti-slip DesignPrice
PROTO J1232SPL Combination Wrench 1in. 14in. Overall Length | AA8LYW 19C583 J1232SPLAlloy SteelChromeHexStandard14"1"12Yes€70.64
PROTO J1211SPL Combination Wrench 11/32in. 5-5/8in. Overall Length | AA8LYX 19C584 J1211SPLAlloy SteelChromeHexStandard5 5/8"11/32"12Yes€23.22
PROTO J1226SPL Combination Wrench 13/16 Inch 11-7/8in Overall Length | AA8LYY 19C585 J1226SPLAlloy SteelChromeHexStandard11 7/8"13/16"12Yes€46.44
PROTO J1228SPL Combination Wrench 7/8in. 12-1/2in. Overall Length | AA8LZC 19C589 J1228SPLAlloy SteelChromeHexStandard12 1/2"7/8"12Yes€54.78
PROTO J1207MBA Combination Wrench 7mm 131.1mm | AA8LZD 19C590 J1207MBAAlloy SteelBlack OxideHexStandard131.1 mm-12Yes€17.62
PROTO J1208MBA Combination Wrench 8mm 137.4mm | AA8LZF 19C592 J1208MBAAlloy SteelBlack OxideHexStandard137.4 mm-12Yes€17.22
PROTO J1209MA Combination Wrench 9mm 143.8mm | AA8LZG 19C593 J1209MAAlloy SteelSatinHexStandard143.8 mm-12Yes€20.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J1214HASD Combination Wrench 7/16in. 7 Inch Overall Length
€27.77 /unit