DELHI GSQ105-D In-Line Duct Blower, 10 1/2 Inch Size Wheel, Direct Drive, With Drive, 1 | CP3MAA

DELHI GSQ105-D In-Line Duct Blower, 10 1/2 Inch Size Wheel, Direct Drive, With Drive

Item: CP3MAA Model: GSQ105-DCross Ref: 58PG59
In Stock

Get it by Friday, Jun 13

€872.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIn-Line Duct Blower
Airflow @ 0.250 In Sp0-1999 CFM , 1150 CFM
Airflow @ 0.500-in. Sp1000 CFM
Airflow @ 0.750 In Sp825 CFM
Airflow @ 1.000 In Sp550 CFM
AssemblyFully Assembled
Depth21 1/2"
Discharge PositionBottom
Drive TypeDirect Drive
FeaturesJunction Box, Leak Proof Access Panels With Gasket, Side Discharge Option As Standard - Simply Re-Locate The Side Panel To The Discharge
For High-static Pressure ApplicationsNo
Height18 7/8"
High-efficiency MotorYes
Housing MaterialSteel
Includes Drive Package With MotorYes
Inlet Dia.7.3"
Max. Static Pressure1 in. wc
Maximum Inlet Air Temperature104°F
Motor Enclosure DesignOpen Dripproof
Motor Hp1/2 hp
Motor TypeElectronically Commutated
Nameplate Voltage120/230V AC
Number Of Inlet1
Outlet Duct Connection Height18 7/8"
Outlet Duct Connection Width18 7/8"
Phase1
RotationCW/CCW
ShapeSquare
Spark Resistant Construction TypeNot Rated
Wheel Dia.10 1/2"
Wheel MaterialAluminum
Wheel TypeBackward Inclined
Width14 5/8"
Airflow @ 0.250 In Sp Range0-1999 CFM
Airflow @ 0.500 In Sp1000 CFM
Blower ShapeSquare
Inlet Diameter7.3"
Manufacturer Warranty Length1 yr.
Maximum Static Pressure1 in. wc
Motor EnclosureOpen Dripproof
Motor Horsepower1/2 hp
Number Of Inlets1
Overall Depth21 1/2"
Overall Height18 7/8"
Overall Width14 5/8"
Wheel Diameter10 1/2"

Shipping Info:

Ship weight (kg) 27
Ship height (cm)47.94
Ship length (cm)54.61
Ship width (cm)37.15
Country of OriginCA

Product Variants

ProductModelAirflow @ 1.000 In SpMax. Static PressureMotor HpInlet Dia.HeightDepthAirflow @ 0.250 In SpAirflow @ 0.500-in. SpPrice
DELHI GSQ105-D-EC In-Line Duct Blower, 10 1/2 Inch Size Wheel, Direct Drive, With Drive, 1 | CP3LZT GSQ105-D-EC550 CFM1 in. wc1/3 hp7.3"18 7/8"21 1/2"0-1999 CFM1000 CFM€1,150.30
DELHI GSQ120-D-EC In-Line Duct Blower, 12 1/4 Inch Size Wheel, Direct Drive, With Drive, 1 | CP3LZU GSQ120-D-EC1200 CFM1.25 in. wc1/2 hp8 1/2"21 3/4"24 3/8"0-1999 CFM1575 CFM€1,295.06
DELHI GSQ120-D In-Line Duct Blower, 12 1/4 Inch Size Wheel, Direct Drive, With Drive, 1 | CP3LZV GSQ120-D1200 CFM1.25 in. wc1/2 hp8 1/2"21 3/4"24 3/8"0-1999 CFM1575 CFM€840.84
DELHI GSQ135-D In-Line Duct Blower, 13 1/2 Inch Size Wheel, Direct Drive, With Drive, 2 | CP3LZW GSQ135-D2000 CFM1.25 in. wc3/4 hp9 2/5"23 3/4"26 3/8"2000-3999 CFM2400 CFM€1,064.91
DELHI GSQ135-D-EC In-Line Duct Blower, 13 1/2 Inch Size Wheel, Direct Drive, With Drive, 2 | CP3LZX GSQ135-D-EC2000 CFM1.25 in. wc3/4 hp9 2/5"23 3/4"26 3/8"2000-3999 CFM2400 CFM€1,447.47
DELHI GSQ150-D-EC In-Line Duct Blower, 15 Inch Size Wheel, Direct Drive, With Drive, 3 | CP3LZY GSQ150-D-EC2450 CFM1.25 in. wc1 hp10 2/5"26 1/4"38 3/8"2000-3999 CFM3100 CFM€1,542.19
DELHI GSQ165-D-EC In-Line Duct Blower, 16 1/2 Inch Size Wheel, Direct Drive, With Drive, 3 | CP3LZZ GSQ165-D-EC2550 CFM1.25 in. wc1 hp11 2/5"28 1/2"31 1/8"2000-3999 CFM3350 CFM€1,891.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DELHI GSQ105-D In-Line Duct Blower, 10 1/2 Inch Size Wheel, Direct Drive, With Drive
€872.68 /unit