Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J1186 Ratcheting Box Wrench 5/8 x 3/4 Double End | AA8XFD 1ANC3

PROTO J1186 Ratcheting Box Wrench 5/8 x 3/4 Double End

Item: AA8XFD Model: J1186Cross Ref: 1ANC3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€51.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Box Wrench
FinishFull Polished
Flexible HeadNo
Head Size5/8" x 3/4"
MaterialSteel
Min. Arc Swing
Non-sparkingNo
Number Of Geared Teeth72
Number Of Points12
Offset25°
Opening TypeHex
Overall Length7 3/4"
ReversingYes
Sae Or MetricSAE
System Of MeasurementImperial
Tether CapableStandard Tool
Wrench StyleDouble End

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.79
Ship length (cm)20.32
Ship width (cm)5.08
HS code8204110030
Country of OriginUS

Product Variants

ProductModelReversingHead SizeOverall LengthNumber Of PointsMin. Arc SwingOffsetFlexible HeadOpening TypePrice
PROTO J1191T-A Ratcheting Box Wrench 1/4 x 5/16 Double End | AA8LZR 19C603 J1191T-AYes1/4" x 5/16"4.281"12NoHex€21.56
PROTO J1191-A Ratcheting Box Wrench 1/4 x 5/16 Double End | AA8WZE 1AMW6 J1191-AYes1/4" x 5/16"4.281"6NoHex€18.99
PROTO J1192-A Ratcheting Box Wrench 3/8 x 7/16 Double End | AA8WZF 1AMW8 J1192-AYes3/8" x 7/16"5 1/2"6NoHex€20.98
PROTO J1192T-A Ratcheting Box Wrench 3/8 x 7/16 Double End | AA8WZG 1AMW9 J1192T-ANo3/8" x 7/16"5 1/2"12NoHex€24.63
PROTO J1193-A Ratcheting Box Wrench 1/2 x 9/16 Double End | AA8WZH 1AMX0 J1193-ANo1/2" x 9/16"6 3/4"6NoHex€25.10
PROTO J1193T-A Ratcheting Box Wrench 1/2 x 9/16 Double End | AA8WZJ 1AMX1 J1193T-AYes1/2" x 9/16"6 3/4"12NoHex€28.56
PROTO J1194-A Ratcheting Box Wrench 5/8 x 11/16 Double End | AA8WZK 1AMX2 J1194-AYes5/8" x 11/16"8.109"12NoHex€30.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J1186 Ratcheting Box Wrench 5/8 x 3/4 Double End
€51.02 /unit